5352 - 1/2" 90D Ins LT Conn

T&B Liquidtight Fittings

  • $18.63 (Each)
  • $18.63 (Each)

  • $465.66 (Per 25)

  • $931.32 (Per 50)

  • $1,862.64 (Per 100)
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
5352
Manufacturer
T&B Liquidtight Fittings
Manufacturer's Part Number
5352
Description
1/2" 90D Ins LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, 1-3/8 In Length, 1.46 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 29 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053523 / 5414363075776 / 00786210053523
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.63 (Each)
Carton
$465.66 (Per 25)
Standard Packaging
$931.32 (Per 50)
Resources
Other Links
 
 
5352 - Other
 
5352 - Other
Images
 
 
5352 - Small Image
 
5352 - Large Image
 
5352 - Large Image
 
5352 - Large Image
Attachments
 
 
5352 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
PVC Exterior Coating;Urethane Interior Coating
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Length
1-3/8 in;34.9 mm
Diameter
1.46 in
Size
1/2 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1/2" 90D INS LT CONN
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, 1-3/8 in Length, 1.46 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 29 lb/100
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated
Special Features
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
Features
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
extra long description
TB 5352 1/2 INSUL 90 DEGREE LIQ TIG
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Standards Met
UL Listed;UL 514B Listed;UL 467;ETL Listed
package quantity
25 CT;50 PK
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
5352
sub brand
ABB
GTIN
00786210053523
UPC
786210053523
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1/2 in
Availability
Status
Inactive
Packaging
Weight
29 lb/100
Weight per each
0.29
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5352.
Jump To:

Similar Items

Similar items are close alternatives to 5352, though they may not be 100% alike.

1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
  • Our Part #: 5352TB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5352-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($381.69) · 50 ($763.38) ·
5352TB - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.27

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LTB5090
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LTB5090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($245.84) ·
LTB5090 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5352 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI950 AFC Cable Systems 00077680147127
STB9050 Appleton Electric 00781381681605
LT9050A Arlington 00018997329516
470SLTI Bridgeport Fittings 00781747044709
LTB5090 Eaton Crouse-Hinds 00784564910509
LTBK5090 Eaton Crouse-Hinds 00784564000118
LTQB5090 Eaton Crouse-Hinds 00662277005456
H05091 Hubbell Wiring Device-Kellems 00783585035420
K05091 Killark 00783936991214
MSTR-5090-B Madison Electric 00784297547263
4Q950T O-Z Gedney 00783126618600
4Q950TG O-Z Gedney n/a
3542 Raco 00050169035429
H05091 Raco n/a
LTMI90050 Raco n/a
LML-12 Remke 00785411302911
5352 Thomas & Betts 00786210053523
491S Topaz 00751338148000

* All prices subject to change.

Begin Live Chat