LTB5090 - 1/2" 90D LT Conn Ins

Eaton

  • $10.69 (Each)
  • $10.69 (Each)

  • $267.16 (Per 25)

  • $1,068.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LTB5090
Manufacturer
Eaton
Manufacturer's Part Number
LTB5090
Description
1/2" 90D LT Conn Ins
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Diameter, Insulated, Threaded Connection, 28.9 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564910509 / 00784564910509
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Carton
$267.16 (Per 25)
Resources
Images
 
 
LTB5090 - Small Image
 
LTB5090 - Large Image
Attachments
 
 
LTB5090 - Specification Sheet
Tech Bulletins
 
 
LTB5090 - Tech Bulletin
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
1.25 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Insulated, Threaded Connection, 28.9 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, 1/2 in, 90°, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
1/2" 90D LT CONN INS
extra long description
MIDWEST LTB5090 1/2 LT 90 DEGREE CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB5090
sub brand
Liquidator(TM)
GTIN
00784564910509
UPC
784564910509
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
28.9 lb/100
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.83
You must have an account to view stock levels
These alternate items can be purchased instead of LTB5090.
Jump To:

Cross Referenced

These items are similar to LTB5090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI975 AFC Cable Systems 77680147141
LI950 AFC Cable Systems 00077680147127
STB-9050 Appleton Electric 00781381681605
STB-9075 Appleton Electric 781381681650
OZG# 4Q975TG Appleton Electric n/a
STB9075 Appleton Electric 00781381681650
LT9075A Arlington 18997329714
LT9050A Arlington 00018997329516
470-SLTI Bridgeport Fittings 00781747044709
471-SLTI Bridgeport Fittings 781747044716
471SLTI Bridgeport Fittings 00781747044716
LTB5090 Eaton Crouse-Hinds 00784564910509
LTB-7590 Eaton Crouse-Hinds 784564910752
LTBK7590 Eaton Crouse-Hinds 784564000170
LTBK5090 Eaton Crouse-Hinds 00784564000118
LTQB7590 Eaton Crouse-Hinds 00662277005463
LTQB5090 Eaton Crouse-Hinds 00662277005456
LTB-5090 Eaton Crouse-Hinds 784564910509
SL9075I LH Dottie 781002667322
SL9050I LH Dottie 00781002667308
LTC-7590 Garvin Industries 785592110343
LTC-5090 Garvin Industries n/a
86907B Halex 51411869076
86905B Halex 00051411869052
H05091 Hubbell Wiring Device-Kellems 00783585035420
H07591 Hubbell Wiring Device-Kellems 783585035437
K05091 Killark 00783936991214
K07591-G Killark 783936383637
K07591 Killark 783936991238
MSTR-7590-B Madison Electric 784297547324
MSTR-5090-B Madison Electric 00784297547263
MLTI90-50 Orbit Industries 00835243032149
MLTI90-75 Orbit Industries 835243032156
4Q-950T O-Z Gedney 00783126618600
4Q975TG O-Z Gedney 783126620429
LML-22 O-Z Gedney 687855383221
4QS-975T O-Z Gedney 687855120857
4Q-975T O-Z Gedney 783126618709
4Q975T O-Z Gedney 00783126618709
4Q950TG O-Z Gedney n/a
RT-90-50AS Producto Electric Corp. n/a
3542 Raco 00050169035429
3543 Raco 50169035436
H07591 Raco n/a
LTMI90075 Raco n/a
H05091 Raco n/a
LTMI90050 Raco n/a
LML-22 Remke 785411302928
LT-992 Thomas & Betts 785991426243
5353 Thomas & Betts 786210053530
5352 Thomas & Betts 00786210053523
LT-991 Thomas & Betts n/a
LT-991 Thomas & Betts Conduit n/a
491S Topaz 00751338148000
492S Topaz 751338148109

* All prices subject to change.