5344 - 1" 45D Ins LT Conn

T&B Ind Fitting

  • $61.97 (Each)
  • $61.97 (Each)

  • $309.85 (Per 5)

  • $1,549.26 (Per 25)

  • $6,197.04 (Per 100)
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
5344
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5344
Description
1" 45D Ins LT Conn
1 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053448 / 5414363075738 / 00786210053448
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.97 (Each)
Carton
$309.85 (Per 5)
Standard Packaging
$1,549.26 (Per 25)
Resources
Images
 
 
5344 - Small Image
 
5344 - Large Image
360 Images
 
 
5344 - 360 Image
Attachments
 
 
5344 - Specification Sheet
Other Links
 
 
5344 - Other
 
5344 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 45D INS LT CONN
extra long description
ABB 5344 1 IN INSUL 45 DEGREE LIQ T
Product Type
1 In Insul 45 Degree Liq Tight Con
Long Description
1 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5344
Brand
T&B Ind Fitting
GTIN
00786210053448
UPC
786210053448
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-45 Degree
Packaging
Weight per each
0.535
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5344.
Jump To:

Cross Referenced

These items are similar to 5344 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB45100 Appleton Electric 00781381681704
452SLTI Bridgeport Fittings 00781747044525
LTB10045 Eaton Crouse-Hinds 00784564461001
LTBK10045 Eaton Crouse-Hinds 00784564000224
LTQB10045 Eaton Crouse-Hinds 00662277005388
H10041 Hubbell Wiring Device-Kellems 00783585035642
K10041 Killark 00783936998640
4Q4100T O-Z Gedney 00783126618808
3564 Raco 00050169035641
H10041 Raco n/a
LTMI45100 Raco n/a
5344 Thomas & Betts 00786210053448

* All prices subject to change.

Begin Live Chat