5342GR - 1/2" Ins 45D LT GRD FTG

T&B Ind Fitting

  • $40.23 (Each)
  • $40.23 (Each)

  • $1,005.80 (Per 25)

  • $2,011.60 (Per 50)

  • $4,023.20 (Per 100)
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
5342GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5342GR
Description
1/2" Ins 45D LT GRD FTG
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210900032 / 5415022257076 / 00786210900032
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.23 (Each)
Carton
$1,005.80 (Per 25)
Standard Packaging
$2,011.60 (Per 50)
Resources
Images
 
 
5342GR - Small Image
 
5342GR - Large Image
Attachments
 
 
5342GR - Specification Sheet
Other Links
 
 
5342GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" INS 45D LT GRD FTG
Product Type
Insul.45 Deg Liquidtite GRD FTG 1/2
Long Description
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
extra long description
ABB 5342GR INSUL.45 DEG LIQUIDTITE
Manufacturer Information
Manufacturers Part Number
5342GR
Brand
T&B Ind Fitting
GTIN
00786210900032
UPC
786210900032
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.35
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5342GR.
Jump To:

Cross Referenced

These items are similar to 5342GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-4550L Appleton Electric 00781381403641
ST-4550L Appleton Electric 00781381403238
LTB5045G Eaton Crouse-Hinds 00784564264213
LTB5045GC Eaton Crouse-Hinds 00784564253125
K05041-G Killark 00783936383729
4Q-450LT O-Z Gedney 00783126618341
4Q-450L O-Z Gedney 00783126618334
3562-3 Raco 00050169356234
5342GR Thomas & Betts 00786210900032
5242GR Thomas & Betts 00786210899886
5342GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat