5340 - 4" Ins LT Conn

T&B Ind Fitting

  • $888.12 (Each)
  • $888.12 (Each)

  • $88,812.01 (Per 100)
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
5340
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5340
Description
4" Ins LT Conn
4 Inch Straight Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053400 / 5414363099987 / 00786210053400
Weight per unit
7.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$888.12 (Each)
Carton
$888.12 (Each)
Resources
Images
 
 
5340 - Small Image
 
5340 - Large Image
Attachments
 
 
5340 - Specification Sheet
Other Links
 
 
5340 - Other
 
5340 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" INS LT CONN
Product Type
4 In Insul. Liq.Tight Conn Straigh
extra long description
ABB 5340 4 IN INSUL. LIQ.TIGHT CONN
Long Description
4 Inch Straight Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5340
Brand
T&B Ind Fitting
GTIN
00786210053400
UPC
786210053400
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
7.52
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5340.
Jump To:

Cross Referenced

These items are similar to 5340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI400 AFC Cable Systems n/a
STB-400 Appleton Electric 00781381681353
LMM-92 APPOZGCOMM 00687855382927
LT400 Arlington 00018997324009
439-SLTI Bridgeport Fittings 00781747044396
459SLTI Bridgeport Fittings 00781747044594
LTB400 Eaton Crouse-Hinds 00784564314000
LTB40045 Eaton Crouse-Hinds 00784564464002
LTB400 Eaton Wiring Devices 00040893653372
86240B Halex 00051411862404
H4001 Hubbell Wiring Device-Kellems 00783585035055
K4001 Killark 00783936998633
MSTR-400-B Madison Electric 00784297547799
MLTI-400 Orbit Industries 00835243053236
4Q-400T O-Z Gedney 00783126618297
4Q400TG O-Z Gedney n/a
4Q4400T O-Z Gedney 00783126619966
4Q4400TG O-Z Gedney n/a
RT-400MA Producto Electric Corp. 00785244297156
3526 Raco 00050169035269
H4001 Raco n/a
LTMI400 Raco n/a
SLT61T Sepco n/a
LT400-IC Steel Components, Inc. n/a
5340 Thomas & Betts 00786210053400
LT-7010 Thomas & Betts n/a
5340 Thomas & Betts Conduit n/a
480S Topaz 00751338336803

* All prices subject to change.

Begin Live Chat