5257 - 2" 90D LT Conn

T&B Ind Fitting

  • $153.92 (Each)
  • $153.92 (Each)

  • $769.59 (Per 5)

  • $15,391.86 (Per 100)

In-Stock: 5 available locally (Tyler, TX) (change location)
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
5257
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5257
Description
2" 90D LT Conn
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 271.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052571 / 5415022435429 / 00786210052571
Weight per unit
2.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.92 (Each)
Carton
$769.59 (Per 5)
Stock Availability
Tyler
5 (Check another store)
All Stores
372
Resources
Images
 
 
5257 - Small Image
 
5257 - Large Image
 
5257 - Large Image
Attachments
 
 
5257 - Specification Sheet
Other Links
 
 
5257 - Other
 
5257 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
3-1/4 in;82.6 mm
Size
2 INCH
Descriptions
Description
2" 90D LT CONN
Short Description
Liquid Tight 90° Connector, Malleable Iron, 2 in, 90°, Insulated
Product Type
Liquid Tight 90°Connector
Liquid Tight 90° Connector
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 90°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 271.5 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 2 Inch, Non-Insulated Malleable Iron
extra long description
ABB 5257 2 INCH NON-INSUL 90 DEG LT
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5257
sub brand
ABB
GTIN
00786210052571
UPC
786210052571
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
2 in
Packaging
Weight
271.5 lb/100
Weight per each
2.715
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 372

Location search:
These alternate items can be purchased instead of 5257.
Jump To:

Similar Items

Similar items are close alternatives to 5257, though they may not be 100% alike.

Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Ste...
  • Our Part #: LT20090
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT20090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($299.08) ·
LT20090 - Crouse-Hinds

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$59.82

Each

QTY:
Each
Add
90° Connector, 2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 3 In Dia...
  • Our Part #: 475LT2
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 475-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($408.46) ·
475LT2 - Nsi Industries

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$81.69

Each

QTY:
Each
Add
2" 90° Liquidtight Conn.Usa
  • Our Part #: STR20090
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR20090
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.90) ·
STR20090 - American Fittings Corp

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.90

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 2 In Trade Size, Zinc Electroplated, 90° Connection O...
  • Our Part #: ST90200
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-90200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($604.61) ·
ST90200 - Appleton/Oz Gedney

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.92

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • Our Part #: LT20090SA
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT20090 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($155.73) ·
LT20090SA - Crouse-Hinds

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$155.73

Each

QTY:
Each
Add
2" 90° Liquidtight Connector Non-Insulated
  • Our Part #: K2009
  • Tyler Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K2009
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($491.30) ·
K2009 - Hubbell--Killark

Tyler Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5257 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90200 Appleton Electric 00781381680707
475SLT Bridgeport Fittings 00781747024756
LT20090 Eaton Crouse-Hinds 00784564902009
LTK20090 Eaton Crouse-Hinds 00784564000385
LT20090SA Eaton Crouse-Hinds 00784564962751
H2009 Hubbell Wiring Device-Kellems 00783585034287
K2009 Killark 00783936998602
4Q9200 O-Z Gedney 00783126619454
3428 Raco 00050169034286
H2009 Raco n/a
LML-61 Remke 00785411301969
5257 Thomas & Betts 00786210052571
5257AL Thomas & Betts 00786210802596

* All prices subject to change.

Begin Live Chat