5256 - 1-1/2" 90D LT Conn

T&B Ind Fitting

  • $107.45 (Each)
  • $107.45 (Each)

  • $214.90 (Per 2)

  • $1,074.48 (Per 10)

  • $10,744.83 (Per 100)

In-Stock: 13 available locally (Little Rock, AR) ( change location)
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
5256
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5256
Description
1-1/2" 90D LT Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 155 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052564 / 5414363142911 / 00786210052564
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.45 (Each)
Carton
$214.90 (Per 2)
Standard Packaging
$1,074.48 (Per 10)
Stock Availability
Little Rock
13 (Check another store)
All Stores
542
Resources
Images
 
 
5256 - Small Image
 
5256 - Large Image
 
5256 - Large Image
 
5256 - Large Image
 
5256 - Large Image
 
5256 - Large Image
Specifications Sheets
 
 
5256 - Specification Sheet
360 Images
 
 
5256 - 360 Image
Attachments
 
 
5256 - Specification Sheet
Other Links
 
 
5256 - Other
 
5256 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1-1/2" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 155 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 1-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1-1/2 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5256 1-1/2 INCH NON-INSUL 90 DE
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5256
sub brand
ABB
GTIN
00786210052564
UPC
786210052564
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
155 lb/100
Weight per each
1.55
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 542

Location search:
These alternate items can be purchased instead of 5256.
Jump To:

Similar Items

Similar items are close alternatives to 5256, though they may not be 100% alike.

90° Connector, 1-1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11...
  • Our Part #: 474LT2
  • Little Rock Availability: 19
  • Total Availability: In Stock
  • MFR Part #: 474-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($102.97) · 10 ($514.85) ·
474LT2 - Nsi Industries

Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$51.49

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut)...
  • MFR Part #: LT15090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($107.95) · 10 ($539.77) ·
LT15090 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$53.98

Each

QTY:
Each
Add
1-1/2" 90° Liquidtight Conn.Usa
  • MFR Part #: STR15090
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.83) ·
STR15090 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$34.83

Each

QTY:
Each
Add
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connec...
  • MFR Part #: ST-90150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($160.39) · 10 ($801.96) ·
ST90150 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$80.20

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • MFR Part #: LT15090 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.28) ·
LT15090SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$86.28

Each

QTY:
Each
Add
1 1/2" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K1509
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($348.85) ·
K1509 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$69.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5256 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90150 Appleton Electric 00781381680653
474SLT Bridgeport Fittings 00781747024749
LT15090 Eaton Crouse-Hinds 00784564901507
LTK15090 Eaton Crouse-Hinds 00784564000323
LT15090SA Eaton Crouse-Hinds 00784564962744
H1509 Hubbell Wiring Device-Kellems 00783585034263
K1509 Killark 00783936991412
4Q9150 O-Z Gedney 00783126619355
3426 Raco 00050169034262
H1509 Raco n/a
LML-51 Remke 00785411301952
5256 Thomas & Betts 00786210052564
5256AL Thomas & Betts 00786210802589

* All prices subject to change.

Begin Live Chat