5254 - 1" 90D LT Conn

T&B Ind Fitting

  • $45.73 (Each)
  • $45.73 (Each)

  • $228.66 (Per 5)

  • $1,143.32 (Per 25)

  • $4,573.30 (Per 100)

In-Stock: 39 available locally (Big Spring, TX) ( change location)
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
5254
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5254
Description
1" 90D LT Conn
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 65 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052540 / 5414363142898 / 00786210052540
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.73 (Each)
Carton
$228.66 (Per 5)
Standard Packaging
$1,143.32 (Per 25)
Stock Availability
Big Spring
39 (Check another store)
Odessa
48
All Stores
1,130
Resources
Images
 
 
5254 - Small Image
 
5254 - Large Image
 
5254 - Large Image
 
5254 - Large Image
 
5254 - Large Image
 
5254 - Large Image
360 Images
 
 
5254 - 360 Image
Attachments
 
 
5254 - Specification Sheet
Other Links
 
 
5254 - Other
 
5254 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 65 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 1 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5254 1 INCH NON-INSUL 90 DEG LT
Additional Information
Connection Orientation
90°
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in NPT
Connection Type
Threaded
Number of Outlets
1
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5254
sub brand
ABB
GTIN
00786210052540
UPC
786210052540
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1 in
Packaging
Weight
65 lb/100
Weight per each
0.65
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,130

Location search:
These alternate items can be purchased instead of 5254.
Jump To:

Similar Items

Similar items are close alternatives to 5254, though they may not be 100% alike.

Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Ste...
  • Our Part #: LT10090
  • Big Spring Availability: 3
  • Total Availability: In Stock
  • MFR Part #: LT10090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.51) · 50 ($1,072.56) ·
LT10090 - Crouse-Hinds

Big Spring Availability: In Stock

Total Availability: In Stock

Book Price

$21.45

Each

QTY:
Each
Add
90° Connector, 1 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-1/2 In...
  • MFR Part #: 472-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($116.18) · 25 ($580.88) ·
472LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$23.24

Each

QTY:
Each
Add
1" 90° Liquidtight Conn.Usa
  • MFR Part #: STR10090
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($81.08) ·
STR10090 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$16.22

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1 In Trade Sizel, Zinc Electroplated, 90° Connection ...
  • MFR Part #: ST-90100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($270.00) · 25 ($1,350.02) ·
ST90100 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$54.00

Each

QTY:
Each
Add
1" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K1009
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($878.40) ·
K1009 - Hubbell--Killark

Check local availability

Total Availability: In Stock

Book Price

$87.84

Each

QTY:
Each
Add
Connector, Liquid Tight, 90 Degree, Steel, Size 1 Inch
  • MFR Part #: 472-SLT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.57) · 25 ($707.86) ·
472SLT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$28.31

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • MFR Part #: LT10090 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.03) ·
LT10090SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$57.03

Each

QTY:
Each
Add
1 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
  • MFR Part #: 5254AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($805.80) · 25 ($4,029.00) ·
5254AL - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$161.16

Each

QTY:
Each
Add
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
  • MFR Part #: 3424
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.73) ·
3424 - Hubbell--Raco

Check local availability

Total Availability: Out of Stock

Book Price

$47.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5254 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90100 Appleton Electric 00781381680554
472SLT Bridgeport Fittings 00781747024725
LT10090 Eaton Crouse-Hinds 00784564901002
LTK10090 Eaton Crouse-Hinds 00784564000200
LTQ10090 Eaton Crouse-Hinds 00662277005319
LT10090SA Eaton Crouse-Hinds 00784564962720
H1009 Hubbell Wiring Device-Kellems 00783585034249
K1009 Killark 00783936991351
4Q9100 O-Z Gedney 00783126619157
3424 Raco 00050169034248
H1009 Raco n/a
LML-31 Remke 00785411301938
5254 Thomas & Betts 00786210052540
5254AL Thomas & Betts 00786210802565

* All prices subject to change.

Begin Live Chat