5253 - 3/4" 90D LT Conn

T&B Ind Fitting

  • $22.53 (Each)
  • $22.53 (Each)

  • $225.34 (Per 10)

  • $1,126.70 (Per 50)

  • $2,253.39 (Per 100)

In-Stock: 14 available locally (Andrews, TX) ( change location)
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
5253
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5253
Description
3/4" 90D LT Conn
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052533 / 5414363075493 / 00786210052533
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.53 (Each)
Carton
$225.34 (Per 10)
Standard Packaging
$1,126.70 (Per 50)
Stock Availability
Andrews
14 (Check another store)
Odessa
86
All Stores
3,178
Resources
Images
 
 
5253 - Small Image
 
5253 - Large Image
 
5253 - Large Image
Attachments
 
 
5253 - Specification Sheet
Other Links
 
 
5253 - Other
 
5253 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
3/4" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 3/4 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 3/4 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5253 3/4 NON-INSUL 90 DEG LT CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5253
sub brand
ABB
GTIN
00786210052533
UPC
786210052533
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,178

Location search:
These alternate items can be purchased instead of 5253.
Jump To:

Similar Items

Similar items are close alternatives to 5253, though they may not be 100% alike.

90° Connector, 3/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, Insula...
  • MFR Part #: 471-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.84) · 50 ($534.22) ·
471LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$10.68

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LT7590
  • Odessa Availability: 50
  • Total Availability: In Stock
  • MFR Part #: LT7590
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($114.17) · 50 ($570.85) ·
LT7590 - Crouse-Hinds

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.42

Each

QTY:
Each
Add
Liquid Tight 90° Connector, 3/4 In Trade Size, Steel, Zinc Plated, 1.43 In Lengt...
  • MFR Part #: STR-7590
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($40.54) ·
STR7590 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$8.11

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 3/4 In Trade Size, Zinc Electroplated, 90° Connection...
  • MFR Part #: ST-9075
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($224.45) · 50 ($1,122.26) ·
ST9075 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$22.45

Each

QTY:
Each
Add
Connector, Liquid Tight, 90 Degree, Steel, Size 3/4 Inch
  • MFR Part #: 471-SLT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.21) · 50 ($716.07) ·
471SLT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$14.32

Each

QTY:
Each
Add
3/4" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K0759
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,190.25) ·
K0759 - Hubbell--Killark

Check local availability

Total Availability: In Stock

Book Price

$47.61

Each

QTY:
Each
Add
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
  • MFR Part #: 5253AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($673.19) ·
5253AL - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$67.32

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • MFR Part #: LT7590 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($246.44) ·
LT7590SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$24.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5253 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST9075 Appleton Electric 00781381680158
471SLT Bridgeport Fittings 00781747024718
LT7590 Eaton Crouse-Hinds 00784564900753
LTK7590 Eaton Crouse-Hinds 00784564000149
LTQ7590 Eaton Crouse-Hinds 00662277005302
LT7590SA Eaton Crouse-Hinds 00784564962713
H0759 Hubbell Wiring Device-Kellems 00783585034232
K0759 Killark 00783936991177
4Q975 O-Z Gedney 00783126618655
3423 Raco 00050169034231
H0759 Raco n/a
LML-21 Remke 00785411301921
5253 Thomas & Betts 00786210052533
5253AL Thomas & Betts 00786210802558

* All prices subject to change.

Begin Live Chat