5251 - 3/8" 90D LT Conn

T&B Ind Fitting

  • $11.95 (Each)
  • $11.95 (Each)

  • $298.64 (Per 25)

  • $597.29 (Per 50)

  • $1,194.58 (Per 100)

Availability: In Stock Locally
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
5251
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5251
Description
3/8" 90D LT Conn
Liquid Tight 90°Connector, 3/8 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 21 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052519 / 5415022257670 / 00786210052519
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Carton
$298.64 (Per 25)
Standard Packaging
$597.29 (Per 50)
Resources
360 Images
 
 
5251 - 360 Image
Images
 
 
5251 - Small Image
 
5251 - Large Image
 
5251 - Large Image
 
5251 - Large Image
 
5251 - Large Image
 
5251 - Large Image
Other Links
 
 
5251 - Other
 
5251 - Other
Attachments
 
 
5251 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
15/32 in;29.4 mm
Size
3/8 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
3/8" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 3/8 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 21 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 3/8 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 3/8 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5251 3/8 NON-INSUL 90 DEG LT CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/8 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5251
sub brand
ABB
GTIN
00786210052519
UPC
786210052519
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
3/8 in
Packaging
Weight
21 lb/100
Weight per each
0.21
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5251.
Jump To:

Similar Items

Similar items are close alternatives to 5251, though they may not be 100% alike.

Oz-Gedney Type 4Q Liquid Tight 90 Deg Connector, Size: 3/8 In (1/2 Ko) In, Conne...
  • Our Part #: 4Q938
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4Q-938
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($322.21) · 100 ($1,611.03) ·
4Q938 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.11

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • Our Part #: LT3890
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT3890
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($204.71) ·
LT3890 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2...
  • Our Part #: ST9038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-9038
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($338.82) · 50 ($677.63) ·
ST9038 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST9038 Appleton Electric 00781381680059
469SLT Bridgeport Fittings 00781747024695
LT3890 Eaton Crouse-Hinds 00784564900388
LTK3890 Eaton Crouse-Hinds 00784564000019
K0389 Killark 00783936997964
4Q938 O-Z Gedney 00783126618457
3421 Raco 00050169034217
H0389 Raco n/a
5251 Thomas & Betts 00786210052519
H0389 Hubbell Wiring Device-Kellems 00783585034218
LML-01 Remke 00785411301907

* All prices subject to change.

Begin Live Chat