5247GR - 2" 45D L/T Ground Conn

T&B Ind Fitting

  • $349.26 (Each)
  • $349.26 (Each)

  • $1,746.31 (Per 5)

  • $34,926.18 (Per 100)
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
5247GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5247GR
Description
2" 45D L/T Ground Conn
Liquid Tight Ground 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 2.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896151 / 00786210896151
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.26 (Each)
Carton
$1,746.31 (Per 5)
Resources
Images
 
 
5247GR - Small Image
 
5247GR - Large Image
 
5247GR - Large Image
Attachments
 
 
5247GR - Specification Sheet
Other Links
 
 
5247GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
3-1/4 in;82.6 mm
Size
2 INCH
Descriptions
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Ground 45° Connector
Liquid Tight Ground 45°Connector
Long Description
Liquid Tight Ground 45°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 2.56 lb/EA
Features
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight Ground 45° Connector, Malleable Iron, 2 in, 45°
Description
2" 45D L/T GROUND CONN
extra long description
ABB 5247GR 2IN 45D LT NONINSUL GRND
Additional Information
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
Connection Orientation
45°
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5247GR
GTIN
00786210896151
UPC
786210896151
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Grounding Connectors-45 degree
Trade Size
Trade Size
2 in
Packaging
Weight
2.56 lb/EA
Weight per each
2.56
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5247GR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5247GR.

2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insu...
  • Our Part #: 5247GRX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5247GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,746.31) ·
5247GRX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$349.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5247GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-45200L Appleton Electric 00781381403740
LT20045G Eaton Crouse-Hinds 00784564260260
4Q-4200L O-Z Gedney 00783126619126
4Q-4200LT O-Z Gedney 00783126619133
3568-3 Raco 00050169356838
5247GR Thomas & Betts 00786210896151
5347GR Thomas & Betts 00786210896311

* All prices subject to change.

Begin Live Chat