5239GR - 3" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $1204.60 (Each)
  • $1,204.60 (Each)

  • $120,459.88 (Per 100)
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
5239GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5239GR
Description
3" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 4-1/2 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 525 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896120 / 00786210896120
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,204.60 (Each)
Carton
$1,204.60 (Each)
Resources
Images
 
 
5239GR - Small Image
 
5239GR - Large Image
 
5239GR - Large Image
Attachments
 
 
5239GR - Specification Sheet
Other Links
 
 
5239GR - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
4-1/2 in;114.3 mm
Length
3-1/4 in;82.6 mm
Size
3 INCH
Descriptions
Description
3" EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 4-1/2 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 525 lb/100
Features
3 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, Straight, With Copper Lug for #2 to 4/0 Ground Wire, for Use In Wet Locations, Non-insulated
Short Description
Liquid Tight Flexible Connector, Steel, 3 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5239GR 3IN STR LT NONINSUL GRND
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Orientation
Straight
Thread Size
3 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5239GR
sub brand
ABB
GTIN
00786210896120
UPC
786210896120
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
3 in
Packaging
Weight
525 lb/100
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5239GR.
Jump To:

Cross Referenced

These items are similar to 5239GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT300G Eaton Crouse-Hinds 00784564260086
4Q-300L O-Z Gedney 00783126617962
4Q-300LT O-Z Gedney 00783126617979
3522-3 Raco 00050169352236
5239GR Thomas & Betts 00786210896120
5339GR Thomas & Betts 00786210896281

* All prices subject to change.

Begin Live Chat