5237GR - 2" STR LT Ground Conn

T&B Ind Fitting

  • $194.26 (Each)
  • $194.26 (Each)

  • $971.30 (Per 5)

  • $19,425.94 (Per 100)
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
5237GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237GR
Description
2" STR LT Ground Conn
Liquid Tight Ground Connector, 2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/16 In Length, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 179.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896106 / 00786210896106
Weight per unit
1.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.26 (Each)
Carton
$971.30 (Per 5)
Resources
Images
 
 
5237GR - Small Image
 
5237GR - Large Image
 
5237GR - Large Image
Attachments
 
 
5237GR - Specification Sheet
Other Links
 
 
5237GR - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-3/16 in;55.6 mm
Diameter
3-1/4 in;82.6 mm
Size
2 INCH
Descriptions
Description
2" STR LT GROUND CONN
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Ground Connector
Long Description
Liquid Tight Ground Connector, 2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/16 in Length, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 179.5 lb/100
Features
2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Grounded
Short Description
Liquid Tight Ground Connector, Steel, 2 in, Straight
extra long description
ABB 5237GR 2IN STR LT NONINSUL GRND
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5237GR
sub brand
ABB
GTIN
00786210896106
UPC
786210896106
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
2 in
Packaging
Weight
179.5 lb/100
Weight per each
1.795
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5237GR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5237GR.

2 Inch Steel External Bonding Liquidtight Connector, Non-Insulated, Grounded
  • Our Part #: 5237GRX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5237GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($971.30) ·
5237GRX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5237GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT200G Eaton Crouse-Hinds 00784564260062
4Q-200L O-Z Gedney 00783126617825
3518-3 Raco 00050169351833
5237GR Thomas & Betts 00786210896106
5337GR Thomas & Betts 00786210896267

* All prices subject to change.

Begin Live Chat