5233 - 3/4" STR Steel LT Conn

T&B Ind Fitting

  • $12.77 (Each)
  • $12.77 (Each)

  • $319.16 (Per 25)

  • $638.31 (Per 50)

  • $1,276.62 (Per 100)

In-Stock: 12 available locally (Salina, KS) ( change location)
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
5233
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5233
Description
3/4" STR Steel LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, 11/16 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 23 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052335 / 5414363142720 / 00786210052335
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.77 (Each)
Carton
$319.16 (Per 25)
Standard Packaging
$638.31 (Per 50)
Stock Availability
Salina
12 (Check another store)
West Wichita
29
All Stores
6,748
Resources
Images
 
 
5233 - Small Image
 
5233 - Large Image
 
5233 - Large Image
Other Links
 
 
5233 - Other
 
5233 - Other
Attachments
 
 
5233 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-21/32 in;42.1 mm
Diameter
11/16 in;27 mm
Size
3/4 INCH
Descriptions
Product Type
Liquid Tight Straight Connector
Description
3/4" STR STEEL LT CONN
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 in Length, 11/16 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 23 lb/100
Features
Liquidtight Conduit Fitting, Straight, Steel, 3/4 Inch, Non-Insulated Steel
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Short Description
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer
extra long description
ABB 5233 3/4INCH LIQUID-TIGHT CONNE
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5233
sub brand
ABB
GTIN
00786210052335
UPC
786210052335
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
23 lb/100
Weight per each
0.23
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,748

Location search:
These alternate items can be purchased instead of 5233.
Jump To:

Similar Items

Similar items are close alternatives to 5233, though they may not be 100% alike.

Liquid Tight Straight Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland ...
  • Our Part #: LT75
  • Salina Availability: 25
  • Total Availability: In Stock
  • MFR Part #: LT75
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($201.38) · 100 ($805.50) ·
LT75 - Crouse-Hinds

Salina Availability: In Stock

Total Availability: In Stock

Book Price

$8.06

Each

QTY:
Each
Add
Connector, Liquid Tight, Zinc Die Cast, Size 3/4 Inch
  • MFR Part #: 431-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.31) · 50 ($351.57) ·
431LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$7.03

Each

QTY:
Each
Add
Liquid Tight Connector, 3/4 In Trade Size, Zinc Electroplated Steel, Zinc Plated...
  • Our Part #: STR75
  • Salina Availability: 44
  • Total Availability: In Stock
  • MFR Part #: STR-75
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($89.30) ·
STR75 - American Fittings Corp

Salina Availability: In Stock

Total Availability: In Stock

Book Price

$4.47

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 3/4 In Trade Size, Zinc Electroplated, Straight...
  • MFR Part #: ST-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($452.70) · 50 ($905.40) ·
ST75 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$18.11

Each

QTY:
Each
Add
3/4" Straight Liquidtight Connector Non-Insulated
  • MFR Part #: K075
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($643.00) ·
K075 - Hubbell--Killark

Check local availability

Total Availability: In Stock

Book Price

$25.72

Each

QTY:
Each
Add
3/4 Inch Aluminum Liquidtight Connector, Non-Insulated
  • MFR Part #: 5233AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,253.68) · 50 ($2,507.35) ·
5233AL - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$50.15

Each

QTY:
Each
Add
Connector, Liquid Tight, Straight, Steel, Size 3/4 Inch
  • MFR Part #: 431-SLT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.41) · 50 ($497.06) ·
431SLT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$9.94

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 3/4 In Trade Size, Aluminum (Body, Gland Nut, L...
  • MFR Part #: LT75 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($392.33) ·
LT75SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$15.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS75 AFC Cable Systems 00077680136725
ST75 Appleton Electric 00781381679251
LMM-21 APPOZGCOMM 00687855382217
LT75 Arlington 00018997327505
431SLT Bridgeport Fittings 00781747024312
431-LT2 Bridgeport Fittings 00781747154316
LT75 Eaton Crouse-Hinds 00784564300751
LTK75 Eaton Crouse-Hinds 00784564000125
LT75SA Eaton Crouse-Hinds 00784564962607
H075 Hubbell Wiring Device-Kellems 00783585334035
K075 Killark 00783936997940
MSTR-75 Madison Electric 00784297547270
LMM-21 Neer n/a
MLT-75 Orbit Industries 00835243031098
4Q75 O-Z Gedney 00783126617252
4QS75 O-Z Gedney n/a
4Q-75 4QS-75 O-Z Gedney n/a
3403 Raco 00050169034033
H075 Raco n/a
LTM075 Raco n/a
5802 Regal n/a
LMM-21 Remke 00785411301129
SLT28 Sepco n/a
LT75 Steel Components, Inc. n/a
5233 Thomas & Betts 00786210052335
LT102 Thomas & Betts n/a
5233AL Thomas & Betts 00786210802480
LT-102 Thomas & Betts n/a
472 472ST Topaz n/a

* All prices subject to change.

Begin Live Chat