3724TB - 1-1/4" STR LT Conn

T&B Ind Fitting

  • $121.17 (Each)
  • $121.17 (Each)

  • $605.86 (Per 5)

  • $3,029.28 (Per 25)

  • $12,117.10 (Per 100)
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
3724TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3724TB
Description
1-1/4" STR LT Conn
1-1/4, Straight, Inch Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037240 / 5414363101925 / 00786210037240
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.17 (Each)
Carton
$605.86 (Per 5)
Standard Packaging
$3,029.28 (Per 25)
Resources
Images
 
 
3724TB - Small Image
 
3724TB - Large Image
Attachments
 
 
3724TB - Specification Sheet
Other Links
 
 
3724TB - Other
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
Malleable Iron
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Long Description
1-1/4, Straight, Inch Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Product Type
1-1/4IN STR LT Conn Typea Cond Irn
Description
1-1/4" STR LT CONN
extra long description
ABB 3724-TB 1-1/4IN STR LT CONN TYP
Manufacturer Information
Manufacturers Part Number
3724TB
Brand
T&B Ind Fitting
GTIN
00786210037240
UPC
786210037240
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Connectors-Straight
Packaging
Weight per each
0.76
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat