2B40 - 4/0 Cu 2BOLT Conn

Blackburn Mechanical

  • $14.74 (Each)
  • $14.74 (Each)

  • $368.40 (Per 25)

  • $1,473.59 (Per 100)
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
2B40
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2B40
Description
4/0 Cu 2BOLT Conn
Copper Type 2B - Two-Bolt Connector Without Spacer For Wire Range Main: 1/0 - 4/0 STR. Tap: 6 Sol. - 4/0 STR. , Bolt Size 9/16
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786400034 / 00783786400034
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Carton
$368.40 (Per 25)
Resources
Images
 
 
2B40 - Small Image
 
2B40 - Large Image
 
2B40 - Large Image
 
2B40 - Large Image
 
2B40 - Large Image
360 Images
 
 
2B40 - 360 Image
Other Links
 
 
2B40 - Other
Attachments
 
 
2B40 - Specification Sheet
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
Copper
Descriptions
Description
4/0 CU 2BOLT CONN
Product Type
Cu 2BLT Conn W/O SPCR 1/0-4/0 9/16B
extra long description
ABB 2B40 CU 2BLT CONN W/O SPCR 1/0-
Long Description
Copper Type 2B - Two-Bolt Connector without Spacer for Wire Range Main: 1/0 - 4/0 Str. Tap: 6 Sol. - 4/0 Str. , Bolt Size 9/16
Special Features
Castings and bolts of high-strength copper alloy. Removable cap
Additional Information
Bolt Size
9/16 in
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
2B40
GTIN
00783786400034
UPC
783786400034
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Two-Bolt Connector
Packaging
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2B40.
Jump To:

Cross Referenced

These items are similar to 2B40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KVS28 Burndy 00781810062357
A106 Greaves 00784491121405
IKB-4/0 ILSCO 00783669480009
DBA250 ILSCO 00783669212389
TC4/0 NSi Industries 00662381021328
PMX2424 O-Z Gedney n/a
VT-2-Q Panduit 07498368353
VT-2 Penn-Union 00785037752107
2B40 Thomas & Betts 00783786400034
2B40X Thomas & Betts 00783786400102
IKB4/0 UTILCO n/a

* All prices subject to change.

Begin Live Chat