2676 - 1" NM LT Cord Conn (.66-.78)

T&B Ind Fitting

  • $20.77 (Each)
  • $20.77 (Each)

  • $207.73 (Per 10)

  • $2,077.30 (Per 100)
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
2676
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2676
Description
1" NM LT Cord Conn (.66-.78)
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.660 to 0.780 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026763 / 5414363140177 / 00786210026763
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.77 (Each)
Carton
$207.73 (Per 10)
Resources
Other Links
 
 
2676 - Other
Images
 
 
2676 - Large Image
Attachments
 
 
2676 - Specification Sheet
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
1" NM LT CORD CONN (.66-.78)
extra long description
ABB 2676 1 IN BLK BEAUTY CORD FIT .
Product Type
1 In BLK Beauty Cord Fit .660-.780
Long Description
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.660 to 0.780 Inch, Meets Coast Guard CG293, Nylon, Black
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2676
GTIN
00786210026763
UPC
786210026763
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.145
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2676.
Jump To:

Cross Referenced

These items are similar to 2676 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NCG100100 Eaton Crouse-Hinds 00784564002464
NCGB3235 Eaton Crouse-Hinds 00782274275925
NCGB3236 Eaton Crouse-Hinds 00782274275932
ZS310CR Killark 00783936989754
ZS311CR Killark 00783936989761
ZS312CR Killark 00783936989778
NCG-32 O-Z Gedney 00687855210879
NCG32 O-Z Gedney n/a
SHC1041CR Raco 00783585208138
SHC1042CR Raco 00783585208145
SHC1043CR Raco 00783585208152
SHC2041CR Raco 00783585451763
SHC2042CR Raco 00783585451787
SHC2043CR Raco 00783585451800
2676 Thomas & Betts 00786210026763
2677 Thomas & Betts 00786210026770
2942NM Thomas & Betts 00786210797489
4704-3 Raco 00050169470435

* All prices subject to change.

Begin Live Chat