25630695886 - 2H Cu 1/0 Awg Comp Lug

Color-Keyed

  • $14.36 (Each)
  • $14.36 (Each)

  • $143.60 (Per 10)

  • $1,435.95 (Per 100)
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
25630695886
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-886
Description
2H Cu 1/0 Awg Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Flex 225/24, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210896755 / 00786210896755
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$143.60 (Per 10)
Standard Packaging
$1,435.95 (Per 100)
Resources
360 Images
 
 
25630695886 - 360 Image
Images
 
 
25630695886 - Small Image
 
25630695886 - Large Image
Other Links
 
 
25630695886 - Other
Attachments
 
 
25630695886 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
Cu TP 2HL Lug STND BRL 1/2 3/8B PNK
Description
2H CU 1/0 AWG COMP LUG
extra long description
ABB 256-30695-886 CU TP 2HL LUG STN
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 Flex 225/24, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Additional Information
Cable Size
1/0 AWG
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
256-30695-886
Brand
COLOR-KEYED
GTIN
00786210896755
UPC
786210896755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.093
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25630695886.
Jump To:

Cross Referenced

These items are similar to 25630695886 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA252-LN Burndy 00781810502273
YAL252N Burndy 00781810416914
50227 NAED n/a
BLU10D2 Penn-Union 00785037230032
BLU1/0D2 PU n/a
256-30695-1277 Thomas & Betts 00786210642338
256-30695-886 Thomas & Betts 00786210896755
256306951277 Thomas & Betts n/a
25630695886 Thomas & Betts n/a
YA25-2LN Burndy 78181050227
CSWD-1/0-12-134 ILSCO 78366963685
LCD1/0-12-X Panduit 07498390090

* All prices subject to change.

Begin Live Chat