25630695733 - 2H Cu 4 Awg Comp Lug

Color-Keyed

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25630695733
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-733
Description
2H Cu 4 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199825 / 5415022347906 / 00786210199825
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
25630695733 - 360 Image
Other Links
 
 
25630695733 - Other
Images
 
 
25630695733 - Large Image
Attachments
 
 
25630695733 - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cu TP 2HL Lug Long BRL NO4 1/2B Gry
extra long description
ABB 256-30695-733 CU TP 2HL LUG LON
Description
2H CU 4 AWG COMP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Additional Information
Number of Holes
2
Cable Size
4 AWG
Stud Size
1/2 in
Manufacturer Information
Brand
Color Keyed / Blackburn
Manufacturers Part Number
256-30695-733
GTIN
00786210199825
UPC
786210199825
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.116
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25630695733.
Jump To:

Similar Items

Similar items are close alternatives to 25630695733, though they may not be 100% alike.

2 Hole Long Barrel Copper Compression Lug 4 Awg - 1/2" Bolt Long Barrel Copper C...
  • Our Part #: L4N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,488.31) ·
L4N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat