256306951117 - 2H Cu 4/0 Awg Comp Lug

Color-Keyed

  • $17.65 (Each)
  • $17.65 (Each)

  • $88.27 (Per 5)

  • $1,765.42 (Per 100)
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
256306951117
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1117
Description
2H Cu 4/0 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210169064 / 5415022246247 / 00786210169064
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Carton
$88.27 (Per 5)
Resources
360 Images
 
 
256306951117 - 360 Image
Images
 
 
256306951117 - Small Image
 
256306951117 - Large Image
 
256306951117 - Large Image
 
256306951117 - Large Image
Other Links
 
 
256306951117 - Other
 
256306951117 - Other
Attachments
 
 
256306951117 - Specification Sheet
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
Copper
insulation
None
Voltage Rating
35,000
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
Cu TP 2HL Lug Longbrl 4/0 3/8B Pur
extra long description
ABB 256-30695-1117 CU TP 2HL LUG LO
Description
2H CU 4/0 AWG COMP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Additional Information
Cable Size
4/0 AWG
Stud Size
0.375
Number of Holes
2
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-1117
GTIN
00786210169064
UPC
786210169064
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.16
Carton
5
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 256306951117.
Jump To:

Cross Referenced

These items are similar to 256306951117 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA28-2TC38 Burndy 00781810821251
YA282TC38 Burndy 78181082125
CLND-4/0-38-1 ILSCO 78366964022
LCC4/0-38D-X Panduit 07498338287
LCC4038DX Panduit 00074983382873
256-30695-1117 Thomas & Betts 00786210169064
54818BE0616BS Thomas & Betts 78621095523

* All prices subject to change.

Begin Live Chat