14RB10FLX - 18-14 Ins Spade Term

Sta-Kon

  • $169.00 (Per 100)
  • $1.69 (Each)

  • $169.00 (Per 100)

  • $845.00 (Per 500)
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
14RB10FLX
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-10FLX
Description
18-14 Ins Spade Term
Expanded Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210806570 / 00786210806570
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.69 (Each)
Carton
$169.00 (Per 100)
Standard Packaging
$845.00 (Per 500)
Resources
Images
 
 
14RB10FLX - Small Image
 
14RB10FLX - Large Image
Other Links
 
 
14RB10FLX - Other
Attachments
 
 
14RB10FLX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 INS SPADE TERM
Product Type
Exp Ins Vinyl LKG Fork Term, 18-14
extra long description
ABB 14RB-10FLX EXP INS VINYL LKG FO
Long Description
Expanded Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-10FLX
GTIN
00786210806570
UPC
786210806570
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14RB10FLX.
Jump To:

Cross Referenced

These items are similar to 14RB10FLX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV14-10LFX-C Panduit 00074983808304
14RB-10FLX Thomas & Betts 00786210806570

* All prices subject to change.

Begin Live Chat