14RB10FLE - 18-14 Fork Terminal

Sta-Kon

  • $42.58 (Per 100)
  • $0.43 (Each)

  • $42.58 (Per 100)

  • $425.80 (Per 1,000)

  • $4,258.00 (Per 10,000)

In-Stock: 100 available locally (Waxahachie, TX) (change location)
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
14RB10FLE
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-10FL
Description
18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806563 / 5414363137900 / 00786210806563
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.43 (Each)
Carton
$425.80 (Per 1,000)
Standard Packaging
$4,258.00 (Per 10,000)
Stock Availability
Waxahachie
100 (Check another store)
DFW RDC
500
All Stores
58,800
Resources
Images
 
 
14RB10FLE - Small Image
 
14RB10FLE - Large Image
 
14RB10FLE - Large Image
 
14RB10FLE - Large Image
 
14RB10FLE - Large Image
 
14RB10FLE - Large Image
360 Images
 
 
14RB10FLE - 360 Image
Attachments
 
 
14RB10FLE - Specification Sheet
Other Links
 
 
14RB10FLE - Other
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
600 V ac
Terminal Type
Fork Terminal
Wire Size
18-14 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.97 in
Descriptions
Description
18-14 FORK TERMINAL
Product Type
Fork Terminal
Long Description
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb
Features
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated.
Short Description
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
extra long description
ABB 14RB-10FL INS VIN LKG FRK TRM 1
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Additional Information
Minimum Conductor Size
#18 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.170 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Manufacturers Part Number
14RB-10FL
Brand
Sta-Kon
sub brand
Sta-Kon
GTIN
00786210806563
UPC
786210806563
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58,800

Location search:

* All prices subject to change.

Begin Live Chat