12007100 - 3/4" Blue Ent 100' Coil

Carlon

  • $190.10 (Per 100 Feet)
  • $1.90 (Per Foot)

  • $190.10 (Per 100 Feet)

In-Stock: 500 available locally (Doraville, GA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12007100
Manufacturer
Carlon
Manufacturer's Part Number
12007-100
Description
3/4" Blue Ent 100' Coil
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 100 FT Length, 11.69 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231837 / 00034481231837
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$1.90 (Per Foot)
Carton
$190.10 (Per 100 Feet)
Stock Availability
Doraville
500 Feet (Check another store)
Atlanta
300 Feet
All Stores
34,496 Feet
Resources
Images
 
 
12007100 - Small Image
 
12007100 - Large Image
 
12007100 - Large Image
Other Links
 
 
12007100 - Other
Attachments
 
 
12007100 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1200
Descriptions
Description
3/4" BLUE ENT 100' COIL
Extra Long Description
TB 12007-100 3/4 INCH BLUE ENT 100
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 100 Feet.
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 100 ft Length, 11.69 lb/100
Product Type
ENT Flexible Raceway
Short Description
ENT Flexible Raceway, 3/4 in x 100 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
Additional Information
For Use With
PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter
0.76
Made In USA
yes
Outside Diameter
1.05
Package Quantity
100 PK
Standards Met
UL Standard: E73317
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007-100
Sub Brand
Carlon
GTIN
00034481231837
UPC
034481231837
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
100
Packaging
Weight
11.69 lb/100
Weight per foot
0.117
Carton
100
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
Standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12007100.
Jump To:

Similar Items

Similar items are close alternatives to 12007100, though they may not be 100% alike.

Cross Referenced

These items are similar to 12007100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51AGA1 Cantex 00088700015814
12007-100 Thomas & Betts 00034481231837

* All prices subject to change.

Begin Live Chat