12005AK001 - 1/2" Blue Ent 1500' Reel

Carlon

  • $3764.10 (Per 1,500 Feet)
  • $2.51 (Per Foot)

  • $250.94 (Per 100 Feet)

  • $3,764.10 (Per 1,500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12005AK001
Manufacturer
Carlon
Manufacturer's Part Number
12005AK-001
Description
1/2" Blue Ent 1500' Reel
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 1500 FT Length, 10.5 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231707 / 00034481231707
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$2.51 (Per Foot)
Carton
$3,764.10 (Per 1,500 Feet)
Stock Availability
Terrell
0 Feet
Tyler
0 Feet
All Stores
0 Feet
Resources
Images
 
 
12005AK001 - Small Image
 
12005AK001 - Large Image
 
12005AK001 - Large Image
Other Links
 
 
12005AK001 - Other
Attachments
 
 
12005AK001 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Handle: Yellow;Blue
Dimensions and Weight
Length
1500 ft
Descriptions
Description
1/2" BLUE ENT 1500' REEL
Extra Long Description
ABB 12005AK-001 1/2 INCH BLUE ENT 1
Features
ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1500 Feet.
Long Description
ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 1500 ft Length, 10.5 lb/100
Product Type
ENT Flexible Raceway
Short Description
ENT Flexible Raceway, 1/2 in x 1500 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
Additional Information
For Use With
PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter
0.56
Made In USA
yes
Outside Diameter
0.84
Package Quantity
1500 PK
Standards Met
UL Standard: E73317
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12005AK-001
Sub Brand
Carlon
GTIN
00034481231707
UPC
034481231707
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1/2 in
Availability
Minimum Qty
1500
Packaging
Weight
10.5 lb/100
Weight per foot
0.105
Carton
1500
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
Standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 12005AK001.
Jump To:

Similar Items

Similar items are close alternatives to 12005AK001, though they may not be 100% alike.

Cross Referenced

These items are similar to 12005AK001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51AEQ1 Cantex 00088700510197
12005AK-001 Thomas & Betts 00034481231707

* All prices subject to change.

Begin Live Chat