10407 - #14 Porcelain Wire Con

T&B Elec Suppl

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.85 (Per 100)

  • $718.48 (Per 1,000)
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
10407
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
10-407
Description
#14 Porcelain Wire Con
High Temperature Porcelain Wire Connector Hi-7. Wire Range #18 to #16 Awg. White. Stranded Copper.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783786004751 / 5415022189636 / 00783786004751
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$71.85 (Per 100)
Resources
360 Images
 
 
10407 - 360 Image
Images
 
 
10407 - Small Image
 
10407 - Large Image
 
10407 - Large Image
 
10407 - Large Image
 
10407 - Large Image
Other Links
 
 
10407 - Other
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
Porcelain
Voltage Rating
300 V
Material, Color, and Finish
Color
White
Descriptions
Description
#14 PORCELAIN WIRE CON
Product Type
Hi-7 Porcelain Wire Connector
extra long description
ABB 10-407 HI-7 PORCELAIN WIRE CONN
Long Description
High temperature Porcelain Wire Connector HI-7. Wire Range #18 to #16 AWG. White. Stranded Copper.
Special Features
Three sizes accommodate #18-14AWG stranded Copper
Manufacturer Information
Manufacturers Part Number
10-407
Brand
T&B Elec Suppl
GTIN
00783786004751
UPC
783786004751
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Wire Connectors & Termination
Packaging
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
For high temperature applications over 105 degree C
standard
UL E9809, CSA 6591
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat