05371814372 - 1/2" & 3/8" Insulating Sleeve

T&B Ind Fitting

  • $2.52 (Each)
  • $2.52 (Each)

  • $251.95 (Per 100)

  • $1,259.75 (Per 500)
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
05371814372
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-372
Description
1/2" & 3/8" Insulating Sleeve
Insulating Sleeve, Nylon Material, Blue, 1/2 In Recovered Diameter, 0.0018 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210964614 / 00786210964614
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$1,259.75 (Per 500)
Resources
Images
 
 
05371814372 - Small Image
 
05371814372 - Large Image
Other Links
 
 
05371814372 - Other
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
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 1/2 in Recovered Diameter, 0.0018 lb/EA
Short Description
1/2 & 3/8" Insulating Sleeve, Nylon, Blue
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1/2" & 3/8" INSULATING SLEEVE
extra long description
ABB 053-71814-372 1/2IN INSULATING
Additional Information
Maximum Recovered Diameter
1/2 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
500 CT
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-372
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964614
UPC
786210964614
Taxonomies, Classifications, and Categories
Type
Insulating Sleeve
Category Description
FLEX & MC FITTINGS
Packaging
Weight
0.0018 lb/EA
Weight per each
0.002
Carton
500
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat