MP50UMED - 50W P/S MH E17 Clear Bulb Med Screw Base 3000K La

Sylvania

  • $32.10 (Each)
  • $32.10 (Each)

  • $642.00 (Per 20)
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
MP50UMED
Manufacturer
Sylvania
Manufacturer's Part Number
MP50/U/MED/64587
Description
50W P/S MH E17 Clear Bulb Med Screw Base 3000K La
50W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135645877 / 00046135645877
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.10 (Each)
Standard Packaging
$642.00 (Per 20)
Resources
Other Links
 
 
MP50UMED - Other
 
MP50UMED - Other
 
MP50UMED - Other
Images
 
 
MP50UMED - Small Image
 
MP50UMED - Large Image
 
MP50UMED - Large Image
Attachments
 
 
MP50UMED - Specification Sheet
Tech Bulletins
 
 
MP50UMED - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
Voltage Rating
85
Shape
E17
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
70
Finish
Clear
Color Rendering Index
70
Base Type
E26 Medium
Dimensions and Weight
Size
5.43
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Descriptions
Product Type
Metal Halide Lamp
Description
50W P/S MH E17 CLEAR BULB MED SCREW BASE 3000K LA
Long Description
50W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K
Short Description
Metal Halide Lamp, 3000K, 50W, Clear, E26 Medium
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 1900
extra long description
SYL MP50/U/MED/64587 MP50UMED 20/CS
Additional Information
average life
7500 h (Horizontal);15000 h (Vertical)
lumens
3450
Base
E26 Medium
Brightness (Lumens)
3450 lm
ANSI Ballast Code
M110/O
start type
Pulse
package quantity
20 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MP50/U/MED/64587
sub brand
Metalarc Pro-Tech(R)
GTIN
00046135645877
UPC
046135645877
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
standard
M110/O
Application
Open Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MP50UMED.
Jump To:

Similar Items

Similar items are close alternatives to MP50UMED, though they may not be 100% alike.

Ge Multi-Vapor®, 45670, 50 WTT, 3200 LM, 3500 KV, 70 Cri, Medium Screw (E26) Bas...
  • Our Part #: MXR50UMED0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MXR50/U/MED/O
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($249.78) ·
MXR50UMED0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$249.78

Per 6

QTY:
Each
Add
Ge Multi-Vapor®, 10361, 50 WTT, 3200 LM, 3700 KV, 60 Cri, Medium Screw (E26) Bas...
  • Our Part #: MXR50UMED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MXR50/U/MED
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($185.58) ·
MXR50UMED - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MP50UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10361 GE Lighting 00043168103619
12581 GE Lighting 00043168125819
45670 GE Lighting 00043168456708
64587 Osram Sylvania 00046135645877

* All prices subject to change.

Begin Live Chat