M175UED28 - Syl M175/U/Ed28

Sylvania

  • $31.19 (Each)
  • $31.19 (Each)

  • $187.14 (Per 6)

In-Stock: 3 available locally (Fort Smith, AR) (change location)
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
M175UED28
Manufacturer
Sylvania
Manufacturer's Part Number
M175/U/ED28/64030
Description
Syl M175/U/Ed28
Metalarc 175W ED28 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640308 / 00046135640308
Weight per unit
0.4233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.19 (Each)
Standard Packaging
$187.14 (Per 6)
Stock Availability
Fort Smith
3 (Check another store)
Springdale
15
All Stores
94
Resources
Images
 
 
M175UED28 - Small Image
 
M175UED28 - Large Image
 
M175UED28 - Large Image
Attachments
 
 
M175UED28 - Specification Sheet
Tech Bulletins
 
 
M175UED28 - Tech Bulletin
Other Links
 
 
M175UED28 - Other
 
M175UED28 - Other
 
M175UED28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175 W
Voltage Rating
132
Shape
ED28
Lamp Type
M175/U
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
color rendering index (cri)
65
Finish
Clear
Color
Green
color temperature
4200
Dimensions and Weight
Diameter
3.504 in;89 mm
Height
8.31 in;211 mm
Descriptions
Description
SYL M175/U/ED28
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4200K, 175W, Clear, E39 Mogul
extra long description
SYL M175UED28/64030 M175UED28 6/CS
Long Description
METALARC 175W ED28 E39 Mogul Base
Additional Information
Brightness (Lumens)
12800 lm (Horizontal)
average life
10000 h (Vertical);7500 h (Horizontal)
ANSI Ballast Code
M57/E
package quantity
6 CA
lumens
12800
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M175/U/ED28/64030
sub brand
Metalarc(R)
GTIN
00046135640308
UPC
046135640308
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.4233
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M175UED28.
Jump To:

Similar Items

Similar items are close alternatives to M175UED28, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightn...
  • Our Part #: MVR175U
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR175/U
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($490.80) ·
MVR175U - Ge By Current Lamps

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M175UED28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
47760 GE Lighting 00043168477604
47762 GE Lighting 00043168477628
64030 Osram Sylvania 00046135640308
64471 Osram Sylvania 00046135644719

* All prices subject to change.

Begin Live Chat