LU70MED - 70W E17 High Pressure Sodium Clear Med Base Lamp

Sylvania

  • $51.30 (Each)
  • $51.30 (Each)

  • $1,026.00 (Per 20)

In-Stock: 6 available locally (Springfield, MO) (change location)
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
LU70MED
Manufacturer
Sylvania
Manufacturer's Part Number
LU70/MED/67504
Description
70W E17 High Pressure Sodium Clear Med Base Lamp
70W Medium Based General Lighting High Pressure Sodium Lamp, Clear, Universal Burn
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675041 / 00046135675041
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.30 (Each)
Standard Packaging
$1,026.00 (Per 20)
Stock Availability
Springfield
6 (Check another store)
All Stores
132
Resources
Images
 
 
LU70MED - Small Image
 
LU70MED - Large Image
 
LU70MED - Large Image
Attachments
 
 
LU70MED - Specification Sheet
Tech Bulletins
 
 
LU70MED - Tech Bulletin
Other Links
 
 
LU70MED - Other
 
LU70MED - Other
 
LU70MED - Other
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
52 V
Shape
E17
Wattage
70
Material, Color, and Finish
Color Rendering Index
22
Base Type
E26 Medium
color temperature
1900
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.126 in
Length
5.43 in
Size
5.43
Descriptions
Product Type
High Pressure Sodium Lamp
Description
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP
Short Description
High Pressure Sodium Lamp, 1900K, 22 CRI, 6300 lm (Horizontal);5350 lm (Vertical), 70W, 52V, E26 Medium
Additional Information
E17 Shape
extra long description
SYL LU70/MED/67504 LU70MED 20/CS 1/
Long Description
70W medium based general lighting high pressure sodium lamp, clear, universal burn
Additional Information
Brightness (Lumens)
6300 lm (Horizontal);5350 lm (Vertical)
average life
24000+ h
ANSI Ballast Code
S62ZL
package quantity
20 CA
Base
E26 Medium
lumens
6300
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU70/MED/67504
GTIN
00046135675041
UPC
046135675041
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting
standard
S62
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU70MED.
Jump To:

Cross Referenced

These items are similar to LU70MED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU70MEDECO GE Lighting 00043168113397
LU70MED Osram Sylvania 00046135675041
C70S62/M Philips Lighting 00046677331924

* All prices subject to change.

Begin Live Chat