LEDRT56900927FL8 - *Delisted* 6" 13W Led Retro 27K 900LM

Sylvania

  • $15.13 (Each)
  • $15.13 (Each)

  • $30.26 (Per 2)

In-Stock: 3 available at other locations ( find a store with stock)
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
LEDRT56900927FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56900927FL80/74294
Description
*Delisted* 6" 13W Led Retro 27K 900LM
OBS74294 900LM, 2700K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742941 / 00046135742941
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.13 (Each)
Standard Packaging
$30.26 (Per 2)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
3
Resources
Images
 
 
LEDRT56900927FL8 - Small Image
 
LEDRT56900927FL8 - Large Image
Attachments
 
 
LEDRT56900927FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56900927FL8 - Tech Bulletin
Other Links
 
 
LEDRT56900927FL8 - Other
 
LEDRT56900927FL8 - Other
 
LEDRT56900927FL8 - Other
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
120.00
Wattage
10.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56900927FL80 2/CS 1/Sku
extra long description
SYL LEDRT56900927FL80/74294 LEDRT56
Description
*DELISTED* 6" 13W LED RETRO 27K 900LM
Long Description
OBS74294 900lm, 2700K, 90CRI, LED recessed downlight kit replacing up to 75W incandescent BR30, suitable for 5 and 6 inch housings. Medium base socket adaptor included. Integrated white trim, Smooth reflector.
Additional Information
beam angle
110
Voltage
120.00 V
average life
50000
lumens
900
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56900927FL80/74294
GTIN
00046135742941
UPC
046135742941
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat