LED80HIDR8000840 - 80W Led Hid RPL 40K 8000LM

Ledvance LLC

  • $233.98 (Each)
  • $233.98 (Each)

  • $935.92 (Per 4)

Available from manufacturer.
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
LED80HIDR8000840
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/80/HIDR/8000/840/74041
Description
80W Led Hid RPL 40K 8000LM
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135740411 / 00046135740411
Weight per unit
5.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.98 (Each)
Standard Packaging
$935.92 (Per 4)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Other Links
 
 
LED80HIDR8000840 - Other
 
LED80HIDR8000840 - Other
Tech Bulletins
 
 
LED80HIDR8000840 - Tech Bulletin
Images
 
 
LED80HIDR8000840 - Large Image
Attachments
 
 
LED80HIDR8000840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED HID
Shape
SPECIAL
Wattage
80.00
Material, Color, and Finish
Color Rendering Index (Cri)
83
Dimensions and Weight
Size
3.2
Descriptions
Description
80W LED HID RPL 40K 8000LM
Extra Long Description
SYL LED/80/HIDR/8000/840/74041 LED8
Long Description
80W, mogul base 4000K LED replacement lamp for 150W metal halide. Suitable for indoor and outdoor applications. IP60 rated, 120/277V input voltage. Not dimmabl e.80W, mogul base 4000K LED replacement lamp for 150W metal halide. Suitable for indoor and outdoor applications. IP60 rated, 120/277V input voltage. Not dimmable.
Product Type
LED80HIDR8000840 4/CS 1/Sku
Additional Information
Average Life
50000
Base
Mogul
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED/80/HIDR/8000/840/74041
GTIN
00046135740411
UPC
046135740411
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5.27
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area