LED17T8L48850BF - 17W Led T8 48" 5K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)
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
LED17T8L48850BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/850/BF/75027
Description
17W Led T8 48" 5K DBL 120-277V
OBS75027 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 5000K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750274 / 00046135750274
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48850BF - Small Image
 
LED17T8L48850BF - Large Image
 
LED17T8L48850BF - Large Image
Attachments
 
 
LED17T8L48850BF - Specification Sheet
Other Links
 
 
LED17T8L48850BF - Other
 
LED17T8L48850BF - Other
Tech Bulletins
 
 
LED17T8L48850BF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Material
Glass
Shape
T8
Wattage
17.00
Lamp Type
LED T8
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Base Type
G13
Finish
Frosted
Style
Tube, double-ended
color rendering index (cri)
82
Dimensions and Weight
Diameter
1.02 in
Length
48 in
Size
1.02
Descriptions
Description
17W LED T8 48" 5K DBL 120-277V
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 2200 lm, 17W, 48", Double End
extra long description
SYL LED17T8/L48/FG/850/BF/75027 LED
Long Description
OBS75027 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 5000K CCT, 50000 life
Additional Information
beam angle
220 °
Brightness (Lumens)
2200 lm
package quantity
25 CA;1 PK
Wiring Type
Double End
Standards Met
UL Listed;DLC Approved
Voltage
120.00 - 277.00 V
lumens
2,200
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
sub brand
LEDlescent(TM)
Manufacturers Part Number
LED17T8/L48/FG/850/BF/75027
GTIN
00046135750274
UPC
046135750274
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED17T8L48850BF.
Jump To:

Similar Items

Similar items are close alternatives to LED17T8L48850BF, though they may not be 100% alike.

OBS48FGDIM850BFG2 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass,...
  • Our Part #: 41457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED17T8/L48/FG/850/BFG2/41457
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 25 ($326.25) ·
41457 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat