LED13PAR38830FL4 - 13W Led PAR38 30K 1050LM 1100HRS

Sylvania

  • $8.54 (Each)
  • $8.54 (Each)

  • $51.24 (Per 6)

  • $102.48 (Per 12)

Available from manufacturer.
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
LED13PAR38830FL4
Manufacturer
Sylvania
Manufacturer's Part Number
LED13PAR38830FL4510YVRP2/79276
Description
13W Led PAR38 30K 1050LM 1100HRS
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par Sh Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792762 / 00046135792762
Weight per unit
0.7333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Carton
$102.48 (Per 12)
Standard Packaging
$51.24 (Per 6)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Attachments
 
 
LED13PAR38830FL4 - Specification Sheet
Other Links
 
 
LED13PAR38830FL4 - Other
 
LED13PAR38830FL4 - Other
 
LED13PAR38830FL4 - Other
Images
 
 
LED13PAR38830FL4 - Small Image
 
LED13PAR38830FL4 - Large Image
 
LED13PAR38830FL4 - Large Image
Tech Bulletins
 
 
LED13PAR38830FL4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED PAR38
Shape
PAR38
Voltage Rating
120.00
Wattage
13.00
Material, Color, and Finish
Base Type
Medium
Color Rendering Index
82
Color Rendering Index (Cri)
82
Color Temperature
3000 k
Style
PAR38-shape
Dimensions and Weight
Diameter
4.72 in
Length
5.16 in
Size
4.76
Descriptions
Description
13W LED PAR38 30K 1050LM 1100HRS
Extra Long Description
LDV LED13PAR38830FL4510YVRP2/79276
Long Description
Par38, 13W, NONDimmable, 82CRI, 1050 Lumen, 3000K, 11000 life
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 82 CRI, 3000K, 13W, 120V
Additional Information
Average Life
11000 h
Base
E26 Medium
Beam Angle
45 °
Brightness (Lumens)
1050 lm
Lumens
1,050
Maximum Operating Temperature
+104 °F
Minimum Operating Temperature
-4 °F
Package Quantity
12 CA;2 PK
Standards Met
RoHS Compliant;UL Approved;ETL Listed
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED13PAR38830FL4510YVRP2/79276
GTIN
00046135792762
UPC
046135792762
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
0.73 lb
Weight per each
0.7333
Carton
12
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Recessed Downlight;Wall Washer;Track Lighting
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED13PAR38830FL4.
Jump To:

Similar Items

Similar items are close alternatives to LED13PAR38830FL4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat