LED13BR40DIM8271 - 13W Led BR40 27K 900LM

Sylvania

  • $10.43 (Each)
  • $10.43 (Each)

  • $62.58 (Per 6)

In-Stock: 24 available at other locations ( find a store with stock)
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
LED13BR40DIM8271
Manufacturer
Sylvania
Manufacturer's Part Number
LED13BR40DIM82710YVRP2/79498
Description
13W Led BR40 27K 900LM
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135794988 / 00046135794988
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Standard Packaging
$62.58 (Per 6)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
24
Resources
Attachments
 
 
LED13BR40DIM8271 - Specification Sheet
Other Links
 
 
LED13BR40DIM8271 - Other
 
LED13BR40DIM8271 - Other
 
LED13BR40DIM8271 - Other
Images
 
 
LED13BR40DIM8271 - Small Image
 
LED13BR40DIM8271 - Large Image
 
LED13BR40DIM8271 - Large Image
Tech Bulletins
 
 
LED13BR40DIM8271 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED BR40
Shape
BR40
Voltage Rating
120.00
Wattage
13.00
Material, Color, and Finish
Base Type
E26 Medium
Color Rendering Index
80
Color Rendering Index (Cri)
80
Finish
white
Dimensions and Weight
Diameter
4.88 in
Length
6.25 in
Size
5.96
Descriptions
Additional Information
Lead Free;RoHS Compliant;Operating Temperature -4 to 104 Deg F;Power Factor 0.7
Description
13W LED BR40 27K 900LM
Extra Long Description
SYL LED13BR40DIM82710YVRP2/79498 LE
Long Description
LED BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 life
Product Type
Led Lamp
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 13W, 120V
Additional Information
Average Life
11000 h
Base
E26 Medium
Brightness (Lumens)
900 lm
Lumens
900
Maximum Operating Temperature
+104 °F
Minimum Operating Temperature
-4 °F
Package Quantity
12 CA;2 PK
Power Factor
0.7
Standards Met
ETL Approved;RoHS Compliant;
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
79498
GTIN
00046135794988
UPC
046135794988
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Recessed Downlight;Wall Washer;Track Lighting
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED13BR40DIM8271.
Jump To:

Similar Items

Similar items are close alternatives to LED13BR40DIM8271, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat