FP28841EC0 - 28W T5 41K 85 Cri

Sylvania

  • $12.38 (Each)
  • $12.38 (Each)

  • $495.20 (Per 40)

In-Stock: 2 available locally (Lafayette, LA) (change location)
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
FP28841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP28/841/ECO/20902
Description
28W T5 41K 85 Cri
28W, T5 Pentron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209024 / 00046135209024
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.38 (Each)
Standard Packaging
$495.20 (Per 40)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
0
All Stores
241
Resources
Images
 
 
FP28841EC0 - Small Image
 
FP28841EC0 - Large Image
 
FP28841EC0 - Large Image
MSDS Sheets
 
 
FP28841EC0 - MSDS Sheet
Attachments
 
 
FP28841EC0 - Specification Sheet
Tech Bulletins
 
 
FP28841EC0 - Tech Bulletin
Other Links
 
 
FP28841EC0 - Other
 
FP28841EC0 - Other
 
FP28841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Miniature 2 Pin
Color Rendering Index
85
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
0.67 in
Length
4 ft;48 in
Descriptions
extra long description
SYL FP28/841/ECO/20902 FP28841ECO 4
Description
28W T5 41K 85 CRI
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, Miniature 2 Pin, T5, 85 CRI, 28 W
Long Description
28W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
bulb shape
T5
average life
40000 h
Brightness (Lumens)
2900 lm
package quantity
40 CA
lumens
2600/2900 (Initial), 2418/2697 (Mean)
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Manufacturers Part Number
FP28/841/ECO/20902
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135209024
UPC
046135209024
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Cove;Valance;Direct/Indirect/Facade Luminaire;Low Profile Surface Mount;Shallow Recessed Fixture;Showcase;Signage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 241

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available
Searcy
36 View Store
These alternate items can be purchased instead of FP28841EC0.
Jump To:

Similar Items

Similar items are close alternatives to FP28841EC0, though they may not be 100% alike.

Ge Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length,...
  • Our Part #: F28WT5841EC0
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F28W/T5/841/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($764.00) ·
F28WT5841EC0 - Ge By Current Lamps

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FP28841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46706 GE Lighting 00043168467063
F28T5841WMECO GE Lighting 43168716444
71644 GE Lighting 00043168716444
20902 Osram Sylvania 00046135209024
20944 Osram Sylvania 00046135209444
21058 Osram Sylvania 00046135210587
FP2826W841SSECO Osram Sylvania 46135213113
FP28841ECO Osram Sylvania 46135209024
FP28841PMECO Osram Sylvania 46135209444
FP28841PMXPECO Osram Sylvania 46135210587
21311 Osram Sylvania 00046135213113
230862 Philips Lighting 00046677230869
F28W841T5HEALTO Philips Lighting 46677230869
F28T5/841 Philips Lighting n/a

* All prices subject to change.

Begin Live Chat