F96T12941H0SSEC0 - 95W 96" 4100K T12 Fluorescent

Sylvania

  • $20.78 (Each)
  • $20.78 (Each)

  • $311.70 (Per 15)

In-Stock: 20 available locally (Alexandria, LA) (change location)
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
F96T12941H0SSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/941/HO/SS/ECO/25037
Description
95W 96" 4100K T12 Fluorescent
95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135250378 / 00046135250378
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.78 (Each)
Standard Packaging
$311.70 (Per 15)
Stock Availability
Alexandria
20 (Check another store)
All Stores
251
Resources
Images
 
 
F96T12941H0SSEC0 - Small Image
 
F96T12941H0SSEC0 - Large Image
 
F96T12941H0SSEC0 - Large Image
Attachments
 
 
F96T12941H0SSEC0 - Specification Sheet
Tech Bulletins
 
 
F96T12941H0SSEC0 - Tech Bulletin
Other Links
 
 
F96T12941H0SSEC0 - Other
 
F96T12941H0SSEC0 - Other
 
F96T12941H0SSEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110 W
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Current Rating
800 mA
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
88
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
90
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
95W 96" 4100K T12 FLUORESCENT
Long Description
95W, 96 inch MOL, T12 HO (800mA) rapid start SUPERSAVER fluorescent lamp, 4100K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications.
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 90 CRI, 110 W
extra long description
SYL F96T12941HOSSECO/25037 F96T1294
Additional Information
average life
12000 h
lumens
8000
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T12
bulb shape
T12
Brightness (Lumens)
8000 lm
ANSI Ballast Code
C78.81 – 2001
start type
Rapid Start
Maximum Operating Temperature
77 °F
package quantity
15 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/941/HO/SS/ECO/25037
sub brand
OSRAM SYLVANIA INC.
GTIN
00046135250378
UPC
046135250378
Taxonomies, Classifications, and Categories
Type
FLUORESCENT
Category Description
Fluorescent
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F96T12941H0SSEC0.
Jump To:

Similar Items

Similar items are close alternatives to F96T12941H0SSEC0, though they may not be 100% alike.

F96T12HL41/Ho/WM-Circleville C and I Skus In Pulp
  • Our Part #: F96T12HL41H0WM
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12HL41/HO/WM
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($624.30) ·
F96T12HL41H0WM - Ge By Current Lamps

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.62

Each

QTY:
Each
Add
Lamp, High Output Rapid Start; 95 W; 96 Inch Nominal Length; Shape Designation T...
  • Our Part #: F96T12CWH0SS
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F96T12/CW/HO/SS
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($207.30) ·
F96T12CWH0SS - Sylvania-Ledvance

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.82

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat