F8T5CW - 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat

Sylvania

  • $5.21 (Each)
  • $5.21 (Each)

  • $130.25 (Per 25)

In-Stock: 78 available at other locations ( find a store with stock)
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
F8T5CW
Manufacturer
Sylvania
Manufacturer's Part Number
F8T5/CW-25/CS/21366
Description
8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
8W, T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
046135213663 / 0046135208164 / 00046135213663
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Standard Packaging
$130.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
F8T5CW - Small Image
 
F8T5CW - Large Image
 
F8T5CW - Large Image
Attachments
 
 
F8T5CW - Specification Sheet
Other Links
 
 
F8T5CW - Other
 
F8T5CW - Other
 
F8T5CW - Other
Tech Bulletins
 
 
F8T5CW - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PREHEAT
Shape
T5
Wattage
8 W
Material, Color, and Finish
Base Type
G5 Miniature Bi-Pin
Color
Cool White
Color Rendering Index
60
Color Rendering Index (Cri)
60
Color Temperature
4100 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625 in
Length
12.0 in
Descriptions
Description
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT
Extra Long Description
SYL F8T5/CW-25/CS/21366 F8T5CW 25/C
Long Description
8W, T5 preheat fluorescent lamp, Cool White phosphor, 4100K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Product Type
Fluorescent Lamp
Short Description
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W
Additional Information
ANSI Ballast Code
C78.81 – 2001
Average Life
7500 h
Base
Miniature Bipin
Brightness (Lumens)
320 lm
Bulb Shape
T5
Minimum Operating Temperature
+10 °C
Package Quantity
24 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F8T5/CW-25/CS/21366
GTIN
00046135213663
UPC
046135213663
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.07 lb/EA
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:
These alternate items can be purchased instead of F8T5CW.
Jump To:

Similar Items

Similar items are close alternatives to F8T5CW, though they may not be 100% alike.

Cross Referenced

These items are similar to F8T5CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10059 GE Lighting 00043168100595
F8T5CWCARD GE Lighting 43168159876
F8T5XLCW GE Lighting 43168900638
21366 Osram Sylvania 00046135213663
F8T5CW25CS Osram Sylvania 46135213663
332478 Philips Lighting 00046677114640
391144 Philips Lighting 00046677391140
392209 Philips Lighting 00046677392208
F8T5COOLWHITEPLUS12 Philips Lighting 46677391140
F8T5CW Philips Lighting 46677114640
F8T5SOFTWHITE12 Philips Lighting 46677392208

* All prices subject to change.

Begin Live Chat