F42T12CWH0 - *Delisted* 55W T12 Ho Cool White

Sylvania

  • $26.17 (Each)
  • $26.17 (Each)

  • $785.10 (Per 30)
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
F42T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F42T12/CW/HO/25342
Description
*Delisted* 55W T12 Ho Cool White
OBS25342 55W, 42" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253423 / 00046135253423
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.17 (Each)
Standard Packaging
$785.10 (Per 30)
Resources
Images
 
 
F42T12CWH0 - Large Image
 
F42T12CWH0 - Small Image
Attachments
 
 
F42T12CWH0 - Specification Sheet
Other Links
 
 
F42T12CWH0 - Other
 
F42T12CWH0 - Other
Tech Bulletins
 
 
F42T12CWH0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F42T12CWHO 30/CS 1/Sku
Long Description
OBS25342 55W, 42" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Description
*DELISTED* 55W T12 HO COOL WHITE
extra long description
SYL F42T12/CW/HO/25342 F42T12CWHO 3
Additional Information
lumens
3400 Initial Lumens at 25 Degrees C
average life
9000
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F42T12/CW/HO/25342
GTIN
00046135253423
UPC
046135253423
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.62
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F42T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F42T12CWH0, though they may not be 100% alike.

Ge, 55 WTT, 3200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 42 In Length, Recessed Do...
  • Our Part #: F42T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F42T12/CW/HO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($347.76) ·
F42T12CWH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F42T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10559 GE Lighting 00043168105590
25342 Halco Lighting Technologies n/a
25342 Osram Sylvania 00046135253423
F42CWHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat