F36T12CW - Lamp F36T12/CW (Di)

Sylvania

  • $47.32 (Each)
  • $47.32 (Each)
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
F36T12CW
Manufacturer
Sylvania
Manufacturer's Part Number
F36T12/CW/23618
Description
Lamp F36T12/CW (Di)
OBS23618 30W, 36" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135236181 / 00046135236181
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.32 (Each)
Resources
Images
 
 
F36T12CW - Large Image
 
F36T12CW - Large Image
Attachments
 
 
F36T12CW - Specification Sheet
Tech Bulletins
 
 
F36T12CW - Tech Bulletin
Other Links
 
 
F36T12CW - Other
 
F36T12CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Voltage Rating
Ballast Dependent
amperage rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Description
LAMP F36T12/CW (DI)
Product Type
F36T12CW 30/CS 1/Sku
Long Description
OBS23618 30W, 36" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
extra long description
SYL F36T12/CW/23618 F36T12CW 30/CS
Additional Information
lumens
1970 Initial Lumens at 25 Degrees C
average life
7500
total harmonic distortion
Ballast Dependent
start type
Instant Start
Base
Single Pin
Manufacturer Information
Manufacturers Part Number
F36T12/CW/23618
Brand
SYLVANIA
GTIN
00046135236181
UPC
046135236181
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F36T12CW.
Jump To:

Cross Referenced

These items are similar to F36T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10709 GE Lighting 00043168107099
23618 Osram Sylvania 00046135236181

* All prices subject to change.

Begin Live Chat