F30T12CWH0 - *Delisted* 42W T12 30" Ho CW 62 Cri R17D Pin

Sylvania

  • $24.57 (Each)
  • $24.57 (Each)

  • $737.10 (Per 30)
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
F30T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F30T12/CW/HO/25322
Description
*Delisted* 42W T12 30" Ho CW 62 Cri R17D Pin
OBS25322 42W, 30"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253225 / 00046135253225
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.57 (Each)
Standard Packaging
$737.10 (Per 30)
Resources
Attachments
 
 
F30T12CWH0 - Specification Sheet
Other Links
 
 
F30T12CWH0 - Other
 
F30T12CWH0 - Other
 
F30T12CWH0 - Other
Images
 
 
F30T12CWH0 - Small Image
 
F30T12CWH0 - Large Image
 
F30T12CWH0 - Large Image
Tech Bulletins
 
 
F30T12CWH0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 A
Wattage
42
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Base Type
Recessed Double Contact
Color Rendering Index
62
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Length
30 in
Diameter
1.5 in
Descriptions
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 62 CRI, 42 W
Long Description
OBS25322 42W, 30"" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Description
*DELISTED* 42W T12 30" HO CW 62 CRI R17D PIN
extra long description
SYL F30T12/CW/HO/25322 F30T12CWHO 3
Additional Information
start type
Rapid Start
bulb shape
T12
average life
9000 h
Brightness (Lumens)
2250 lm
package quantity
30 EA
lumens
2,250
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F30T12/CW/HO/25322
sub brand
OSRAM SYLVANIA
GTIN
00046135253225
UPC
046135253225
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial;Industrial;Office;Residential;Construction Standard Tube
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F30T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F30T12CWH0, though they may not be 100% alike.

Ge Cool White T12
  • Our Part #: F30T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F30T12/CW/HO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($219.12) ·
F30T12CWH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F30T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33707 GE Lighting 00043168337076
25322 Halco Lighting Technologies n/a
25322 Osram Sylvania 00046135253225
F30T12CWHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat