F24T12CWH0 - 35W T12 24" High Output Cool White 62 Cri R17D Pin

Sylvania

  • $8.07 (Each)
  • $8.07 (Each)

  • $242.10 (Per 30)
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
F24T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F24T12/CW/HO/25313
Description
35W T12 24" High Output Cool White 62 Cri R17D Pin
35W, 24" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253133 / 00046135253133
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.07 (Each)
Standard Packaging
$242.10 (Per 30)
Resources
Images
 
 
F24T12CWH0 - Small Image
 
F24T12CWH0 - Large Image
Attachments
 
 
F24T12CWH0 - Specification Sheet
Tech Bulletins
 
 
F24T12CWH0 - Tech Bulletin
Other Links
 
 
F24T12CWH0 - Other
 
F24T12CWH0 - Other
 
F24T12CWH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F24T12CWHO 30/CS 1/Sku
Description
35W T12 24" HIGH OUTPUT COOL WHITE 62 CRI R17D PIN
extra long description
SYL F24T12/CW/HO/25313 F24T12CWHO 3
Long Description
35W, 24" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Additional Information
lumens
1,650
Voltage
41.00 V
average life
9000
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F24T12/CW/HO/25313
GTIN
00046135253133
UPC
046135253133
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F24T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F24T12CWH0, though they may not be 100% alike.

Gel F24T12/CW/Ho 10261 Fluorescent
  • Our Part #: F24T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F24T12/CW/HO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($341.76) ·
F24T12CWH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F24T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10261 GE Lighting 00043168102612
25313 Halco Lighting Technologies n/a
25313 Osram Sylvania 00046135253133
F24T12CWHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat