F032865XPEC0 - 32W T8 48" 6500K 85 Cri Bi-Pin Energy Saving

Sylvania

  • $6.72 (Each)
  • $6.72 (Each)

  • $201.60 (Per 30)

In-Stock: 342 available at other locations ( find a store with stock)
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
F032865XPEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/865/XP/ECO/21720
Description
32W T8 48" 6500K 85 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 6500K Color Temperature Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217203 / 00046135217203
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Carton
$201.60 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
342
Resources
Attachments
 
 
F032865XPEC0 - Specification Sheet
Other Links
 
 
F032865XPEC0 - Other
 
F032865XPEC0 - Other
 
F032865XPEC0 - Other
Images
 
 
F032865XPEC0 - Small Image
 
F032865XPEC0 - Large Image
 
F032865XPEC0 - Large Image
Tech Bulletins
 
 
F032865XPEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Voltage Rating
Ballast Dependent
Wattage
32
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color Rendering Index (Cri)
85
Color Temperature
6500
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Length
48 ft;4 in
Descriptions
Description
32W T8 48" 6500K 85 CRI BI-PIN ENERGY SAVING
Extra Long Description
LDV FO32865XPECO/21720 FO32865XPECO
Long Description
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 80 CRI, suitable for IS or RS operation, ECOLOGIC.
Product Type
Linear Fluorescent Lamp
Short Description
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K
Additional Information
Average Life
24000 h
Base
Medium Bipin
Brightness (Lumens)
2850 lm
Bulb Shape
T8
Bulb Type
T8
Maximum Operating Temperature
77 °F
Package Quantity
30 CA
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/865/XP/ECO/21720
Sub Brand
OSRAM SYLVANIA
GTIN
00046135217203
UPC
046135217203
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 342

Location search:
These alternate items can be purchased instead of F032865XPEC0.
Jump To:

Similar Items

Similar items are close alternatives to F032865XPEC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F032865XPEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16089 GE Lighting 00043168160896
F32T8XLSPX65E2 GE Lighting 00043168688581
21720 Osram Sylvania 00046135217203
FO32865XPSECO3 Osram Sylvania 00046135216596
F32T8/TL865/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat