F032830EC0 - 32W T8 48" 3000K 85 Cri Bi-Pin

Sylvania

  • $4.81 (Each)
  • $4.81 (Each)

  • $144.30 (Per 30)

In-Stock: 242 available at other locations ( find a store with stock)
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
F032830EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32830ECO/21777
Description
32W T8 48" 3000K 85 Cri Bi-Pin
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217777 / 00046135217777
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Standard Packaging
$144.30 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
242
Resources
Images
 
 
F032830EC0 - Small Image
 
F032830EC0 - Large Image
 
F032830EC0 - Large Image
Attachments
 
 
F032830EC0 - Specification Sheet
Other Links
 
 
F032830EC0 - Other
 
F032830EC0 - Other
 
F032830EC0 - Other
Tech Bulletins
 
 
F032830EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Voltage Rating
Ballast Dependent
Wattage
32
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color Rendering Index (Cri)
85
Color Temperature
3000 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
48 in
Descriptions
Description
32W T8 48" 3000K 85 CRI BI-PIN
Extra Long Description
LDV FO32830ECO/21777 FO32830ECO 30/
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type
Linear Fluorescent Lamp
Short Description
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K
Additional Information
Average Life
24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
Base
Medium Bipin
Brightness (Lumens)
2950 lm
Bulb Shape
T8
Bulb Type
T8
Package Quantity
30 CA
Start Type
Magnetic Rapid Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32830ECO/21777
Sub Brand
OSRAM SYLVANIA
GTIN
00046135217777
UPC
046135217777
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 242

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Fort Smith
40 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F032830EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032830EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F032830EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25611 GE Lighting 00043168256117
F32T8SPX30ECO2 GE Lighting 00043168688505
21777 Osram Sylvania 00046135217777
20904 Philips Lighting n/a
F32T8/TL930 25PK Philips Lighting n/a

* All prices subject to change.

Begin Live Chat