F028841XPXLSSEC0 - 28W T8 48" 41K 85 Cri Is or RS Op

Sylvania

  • $5.84 (Each)
  • $5.84 (Each)
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
F028841XPXLSSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO28/841XP/XL/SS/ECO3/22167
Description
28W T8 48" 41K 85 Cri Is or RS Op
28W, 48" Mol, T8 Octron Extended Performance Supersaver Long Life Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic 3
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221675 / 00046135221675
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Resources
Images
 
 
F028841XPXLSSEC0 - Small Image
 
F028841XPXLSSEC0 - Large Image
Attachments
 
 
F028841XPXLSSEC0 - Specification Sheet
Tech Bulletins
 
 
F028841XPXLSSEC0 - Tech Bulletin
Other Links
 
 
F028841XPXLSSEC0 - Other
 
F028841XPXLSSEC0 - Other
 
F028841XPXLSSEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Phosphor Coated
Descriptions
Description
28W T8 48" 41K 85 CRI IS OR RS OP
Product Type
FO28841XPXLSSECO3 30/CS 1/Sku
extra long description
SYL FO28841XPXLSSECO3/22167 FO28841
Long Description
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver Long Life fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC 3
Additional Information
average life
80000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO28/841XP/XL/SS/ECO3/22167
Brand
SYLVANIA
GTIN
00046135221675
UPC
046135221675
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F028841XPXLSSEC0.
Jump To:

Cross Referenced

These items are similar to F028841XPXLSSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93903 GE Lighting 00043168939034
22167 Osram Sylvania 00046135221675
22484 Osram Sylvania 00046135224843

* All prices subject to change.

Begin Live Chat