F025730EC0 - 25W T8 36" 3K 75 Cri Is or RS Op

Sylvania

  • $17.34 (Each)
  • $17.34 (Each)

  • $520.20 (Per 30)
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
F025730EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO25/730/ECO/21937
Description
25W T8 36" 3K 75 Cri Is or RS Op
Syl FO25/730/Eco/21937 FO25730ECO 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219375 / 00046135219375
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.34 (Each)
Standard Packaging
$520.20 (Per 30)
Resources
Images
 
 
F025730EC0 - Large Image
 
F025730EC0 - Small Image
Tech Bulletins
 
 
F025730EC0 - Tech Bulletin
Other Links
 
 
F025730EC0 - Other
 
F025730EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
25
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3000
color rendering index (cri)
75
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FO25730ECO 30/CS 1/Sku
Description
25W T8 36" 3K 75 CRI IS OR RS OP
Long Description
SYL FO25/730/ECO/21937 FO25730ECO 3
Additional Information
average life
30000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO25/730/ECO/21937
sub brand
OCTRON 700, Ecologic
GTIN
00046135219375
UPC
046135219375
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F025730EC0.
Jump To:

Similar Items

Similar items are close alternatives to F025730EC0, though they may not be 100% alike.

Ge Ecolux®, 25 WTT, 2080 LM, 3000 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Me...
  • Our Part #: F25T8SP30EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F25T8/SP30/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F25T8SP30EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F025730EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45750 GE Lighting 00043168457507
F25T12SP30ECO GE Lighting 00043168800662
F25T12SP30RSWMEC GE Lighting 00043168800808
21937 Osram Sylvania 00046135219375

* All prices subject to change.

Begin Live Chat