CF42DTEIN835EC0 - 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact

Sylvania

  • $8.05 (Each)
  • $8.05 (Each)

  • $402.50 (Per 50)

In-Stock: 76 available at other locations ( find a store with stock)
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
CF42DTEIN835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF42DT/E/IN/835/ECO/20871
Description
42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208713 / 00046135208713
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Standard Packaging
$402.50 (Per 50)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
76
Resources
Other Links
 
 
CF42DTEIN835EC0 - Other
 
CF42DTEIN835EC0 - Other
 
CF42DTEIN835EC0 - Other
Attachments
 
 
CF42DTEIN835EC0 - Specification Sheet
Images
 
 
CF42DTEIN835EC0 - Small Image
 
CF42DTEIN835EC0 - Large Image
 
CF42DTEIN835EC0 - Large Image
Tech Bulletins
 
 
CF42DTEIN835EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4X3
Voltage Rating
120 V
Wattage
42
Material, Color, and Finish
Base Type
GX24Q-4 4-Pin
Color Rendering Index
82
Color Rendering Index (Cri)
80
Color Temperature
3500 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.472 in;12 mm
Length
6.5 in;163 mm
Descriptions
Description
42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 3500K COMPACT
Extra Long Description
LDV CF42DT/E/IN/835/ECO/20871 CF42D
Features
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Long Description
DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type
Compact Fluorescent Lamp
Short Description
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 16000 h Life, 4100k
Special Features
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
Additional Information
Average Life
15000 h
Base
GX24Q-4
Brightness (Lumens)
3200 lm
Bulb Shape
T4
Dimmable
Yes
GREEN CERTIFICATION
Yes
Lumens
3,200
Package Quantity
50 CA
Start Type
Electronic
Total Harmonic Distortion
Ballast Dependent
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20871
GTIN
00046135208713
UPC
046135208713
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
58 View Store
Springdale
5 View Store

A-L

Location Stock Available
Kenedy
1 View Store
These alternate items can be purchased instead of CF42DTEIN835EC0.
Jump To:

Similar Items

Similar items are close alternatives to CF42DTEIN835EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to CF42DTEIN835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46314 GE Lighting 00043168463140
F42TBX830AECO GE Lighting 43168976343
F42TBX835AECO GE Lighting 43168976350
97634 GE Lighting 00043168976343
97635 GE Lighting 00043168976350
20871 Osram Sylvania 00046135208713
CF42DTEIN38W830XLSSECO Osram Sylvania 46135211034
CF42DTEIN38W835XLSSECO Osram Sylvania 46135211041
CF42DTEIN830ECO Osram Sylvania 46135208881
CF42DTEIN830XLECO Osram Sylvania 46135213960
CF42DTEIN835ECO50CS1SK Osram Sylvania 46135208713
CF42DTEIN835XLECO Osram Sylvania 46135213977
20888 Osram Sylvania 00046135208881
21103 Osram Sylvania 00046135211034
21396 Osram Sylvania 00046135213960
21104 Osram Sylvania 00046135211041
21397 Osram Sylvania 00046135213977
PL-T 42W/30/4P/ALTO Philips Lighting n/a
PL-T 42W/35/4P/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat