80PAR38HALSNFL25 - Tungsten Halogen Reflecto

Sylvania

  • $12.99 (Each)
  • $12.99 (Each)

  • $129.90 (Per 10)

In-Stock: 10 available at other locations ( find a store with stock)
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
80PAR38HALSNFL25
Manufacturer
Sylvania
Manufacturer's Part Number
16748
Description
Tungsten Halogen Reflecto
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167485 / 00046135167485
Weight per unit
0.873 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$129.90 (Per 10)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
10
Resources
Attachments
 
 
80PAR38HALSNFL25 - Specification Sheet
Other Links
 
 
80PAR38HALSNFL25 - Other
 
80PAR38HALSNFL25 - Other
Images
 
 
80PAR38HALSNFL25 - Video
 
80PAR38HALSNFL25 - Large Image
 
80PAR38HALSNFL25 - Large Image
Tech Bulletins
 
 
80PAR38HALSNFL25 - Tech Bulletin
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
Hard Glass
Shape
PAR38
Voltage Rating
120
Wattage
80
Material, Color, and Finish
Base Type
E26 Medium Skirt
Color Rendering Index
99
Color Rendering Index (Cri)
99
Color Temperature
2,950
Finish
Reflector
Dimensions and Weight
Diameter
4.752 in;120.70 mm
Length
5.31 in
Descriptions
Description
TUNGSTEN HALOGEN REFLECTO
Extra Long Description
SYLCAN 16748 80PAR38HALSNFL25 120V
Long Description
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80Watt 120Volt Medium Skirted Base NarrowFlood25 Beam
Product Type
Halogen PAR38 Lamp
Short Description
Halogen PAR38 Lamp, 25° Beam, 2950K, 1545 lm, 80W, 120V, CC-8
Additional Information
Average Life
1500 h
Beam Angle
25 °
Brightness (Lumens)
1545 lm
Filament Type
CC-8
GREEN CERTIFICATION
Yes
Lumens
1.545k
Media
Yes
Package Quantity
10 CA
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
16748
GTIN
00046135167485
UPC
046135167485
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.873 lb
Weight per each
0.873
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
2 View Store
These alternate items can be purchased instead of 80PAR38HALSNFL25.
Jump To:

Similar Items

Similar items are close alternatives to 80PAR38HALSNFL25, though they may not be 100% alike.

Cross Referenced

These items are similar to 80PAR38HALSNFL25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66303 GE Lighting 00043168663038
16594 Osram Sylvania 00046135165948
16748 Osram Sylvania 00046135167485

* All prices subject to change.

Begin Live Chat