250QCLMC130V - 250W 130V T4 E11 Mini Cand Clear Halogen Lamp

Sylvania

  • $45.82 (Each)
  • $45.82 (Each)

  • $549.84 (Per 12)

In-Stock: 0 available locally (Cedar Park, TX) (change location)
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
250QCLMC130V
Manufacturer
Sylvania
Manufacturer's Part Number
250Q/CL/MC-130V/58764
Description
250W 130V T4 E11 Mini Cand Clear Halogen Lamp
Tungsten Halogen Single End Super Q Clear Finish Mini Can 250WATT 130volt
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587641 / 00046135587641
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.82 (Each)
Standard Packaging
$549.84 (Per 12)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
13
Resources
Images
 
 
Large Image - Large Image
 
250QCLMC130V - Large Image
 
Small Image - Small Image
 
250QCLMC130V - Small Image
Attachments
 
 
250QCLMC130V - Specification Sheet
Tech Bulletins
 
 
250QCLMC130V - Tech Bulletin
Other Links
 
 
250QCLMC130V - Other
 
250QCLMC130V - Other
 
250QCLMC130V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T12
Wattage
250 W
Voltage Rating
130
Lamp Type
SINGLE END
Material, Color, and Finish
Color Rendering Index
100
Base Type
Miniature Can Screw
color rendering index (cri)
100
Finish
Clear
color temperature
2950
Dimensions and Weight
Diameter
0.5 in;12.70 mm
Length
3.125 in
Descriptions
Product Type
Halogen Lamp
Description
250W 130V T4 E11 MINI CAND CLEAR HALOGEN LAMP
Short Description
Halogen Lamp, T12, 2950K, 5000 lm, 250W, 130V
extra long description
SYL 250Q/CL/MC-130V/58764 250QCLMC
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 250Watt 130Volt
Additional Information
Brightness (Lumens)
5000 lm
average life
2000 h
Filament Type
CC-8
package quantity
12 CA
Voltage
130.00 V
lumens
5,000
start type
Instant
Base
Miniature Can Screw
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
250Q/CL/MC-130V/58764
GTIN
00046135587641
UPC
046135587641
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 250QCLMC130V.
Jump To:

Similar Items

Similar items are close alternatives to 250QCLMC130V, though they may not be 100% alike.

Ge, 130, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 250 ...
  • Our Part #: Q250CLMC
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q250CL/MC-130
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($211.50) ·
Q250CLMC - Ge By Current Lamps

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$35.25

Each

QTY:
Each
Add
Ge, 120 V, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 25...
  • Our Part #: Q250CLMC120
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q250CL/MC-120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
Q250CLMC120 - Ge By Current Lamps

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 250QCLMC130V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43699 GE Lighting 00043168436991
Q250CLMC GE Lighting 00043168437004
58762 Osram Sylvania 00046135587627
58764 Osram Sylvania 00046135587641
58763 Osram Sylvania 00046135587634

* All prices subject to change.

Begin Live Chat