20MR16FL35C(BAB) - 20W MR16 Lamp

Sylvania

  • $2.75 (Each)
  • $2.75 (Each)

  • $55.00 (Per 20)

In-Stock: 156 available at other locations ( find a store with stock)
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
20MR16FL35C(BAB)
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16/FL35/C(BAB)-12V/54306
Description
20W MR16 Lamp
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, Br, Jdr, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135543067 / 0046135543067 / 00046135543067
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Standard Packaging
$55.00 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
156
Resources
Other Links
 
 
20MR16FL35C(BAB) - Other
 
20MR16FL35C(BAB) - Other
 
20MR16FL35C(BAB) - Other
Attachments
 
 
20MR16FL35C(BAB) - Specification Sheet
Images
 
 
20MR16FL35C(BAB) - Small Image
 
20MR16FL35C(BAB) - Large Image
Tech Bulletins
 
 
20MR16FL35C(BAB) - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
MR16
Voltage Rating
12
Wattage
20
Material, Color, and Finish
Color Rendering Index (Cri)
100
Color Temperature
3000
Finish
Covered
Descriptions
Description
20W MR16 LAMP
Extra Long Description
LDV 20MR16FL35CBAB-12V/54306 20MR16
Long Description
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Flood Beam
Product Type
20MR16FL35CBAB 12V 20/CS 1/Sku
Additional Information
Average Life
2000
Base
GU5.3 Bipin
Beam Angle
36
Dimmable
Yes
Lumens
250
Start Type
Instant
Voltage
12.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20MR16/FL35/C(BAB)-12V/54306
GTIN
00046135543067
UPC
046135543067
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
Standard
BAB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 156

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galveston
156 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 20MR16FL35C(BAB).
Jump To:

Cross Referenced

These items are similar to 20MR16FL35C(BAB) but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20814 GE Lighting 00043168208147
54306 Osram Sylvania 00046135543067
378034 Philips Lighting 00046677378035

* All prices subject to change.

Begin Live Chat