75813 - Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders

Stinger

  • $217.45 (Each)
  • $217.45 (Each)

  • $1,304.70 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
75813
Manufacturer
Stinger
Manufacturer's Part Number
75813
Description
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
Slang Terms

Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926758131 / 00080926758131
Weight per unit
0.4468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.45 (Each)
Standard Packaging
$1,304.70 (Per 6)
Resources
Images
 
 
75813 - Small Image
 
75813 - Large Image
Attachments
 
 
75813 - Specification Sheet
Features
Lamp Type
LED
Material, Color, and Finish
Color
Black
Body Material
Machined Anodized Aluminum
Descriptions
extra long description
ALL PURPOSE, RECHARGEABLE, DUAL SWITCH TYPE; BLACK COLOR; CE, CEC APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; C BATTERY SIZE; 1 BATTERY(S); STINGER[R] DS LED BRAND; BATTERY TYPE 3.6 VOLT NICKEL METAL HYDRIDE; SIZE 1.17 INCH DIAMETER X 8.85 INCH LENGTH; DIAMETER MAJOR DIAMETER 1.62 INCH; INITIAL INTENSITY 85 TO 350 LUMEN; LIGHT OUTPUT 6000 TO 24000 CANDELA; RANGE OF LIGHT/DISTANCE 310 METER; RUNTIME 2 TO 7.25 HOUR; ENCLOSURE TYPE IPX4; INCLUDES 120 VOLT AC/12 VOLT DC STEADY CHARGE
Product Type
Led Flashlight
Long Description
LED FLASHLIGHT, RECHARGEABLE, COMPACT, INDUSTRIAL TYPE; BLACK COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; 1 BATTERY(S); STINGER DS[R] BRAND; BATTERY TYPE 3.6 VOLT NICKEL CADMIUM; SIZE 1.17 INCH DIAMETER X 8.85 INCH LENGTH
Additional Information
Battery Type 3.6 Volt Nickel Cadmium; Size 1.17 Inch Diameter x 8.85 Inch Length; Voltage Rating 120 Volt AC/12 Volt DC; Initial Intensity 85 to 350 Lumen; Light Output 6000 to 24000 Candela; Range of Light/Distance 310 Meter; Runtime 2 to 7.25 Hour; Encl
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
STINGER DS LED - 120V/100V AC/12V DC - 2 HOLDERS
Additional Information
Number of Batteries
1
Manufacturer Information
Brand
Streamlight, Inc.
Manufacturers Part Number
75813
GTIN
00080926758131
UPC
080926758131
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable, Compact, Industrial
Packaging
Weight per each
0.4468
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
You must have an account to view stock levels

* All prices subject to change.